!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALL,WHITE,SZ L

COVERALL,WHITE,SZ L

DUPONT

COVERALL,WHITE,SZ L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,WHITE,SZ L

COVERALL,WHITE,SZ L

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $771.85 / CASE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCSL128T-LG
  • Mfr. Model # SL128TWHLG000600
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This sl128twh white coverall is size large and is made out of Tychem 4000. It meets the standards for ASTM D1777, D3776, D3786, D5034, 16 CFR 1610 Class 1. It features taped seams provide strong chemical resistance against heavy liquid splashes, a sewn seam is covered with a strip of compatible chemical resistant material through heat sealing, attached respirator plus a storm flap with an adhesive closure.

Technical Specs

  • Item Coverall
  • Closure Features Storm Flap with Adhesive Closure
  • Cuff Style Elastic
  • Inseam 29 1/2 in
  • Minimum Height 5 ft 5 in
  • Series SL128TWH
  • Includes Boot Covers Yes
  • Wrist Closure Elastic
  • Features Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes, A Sewn Seam Is Covered with A Strip Of Compatible Chemical Resistant Material Through Heat Sealing, Attached Respirator-Fit Hood with Elastic Around Face Opening, Designed To Cover Neck and Chin and Fit Around Respirator Face Mask, Strong Zipper For Tough, Flexible Closure, Storm Flap Covers Zipper Which Can Be Sealed By The Wearer with Adhesive Strip To Prevent Intrusion At Zipper, Elastic Opening For Tighter Fit At Wrist, Integrated Socks Composed Of Garment Material, Attached Flaps are Designed To Cover Boot Tops To Help Reduce Potential For Liquid Intrusion
  • Closure Type Zipper
  • Coverall Material Tychem 4000
  • Brand and Series DuPont Tychem 4000
  • Size L
  • Fabric Weight 3.6 oz/sq yd
  • Thickness 12 mil
  • Ankle Style Attached Boots
  • Colour White
  • Fits Chest Size 39 1/4 to 42 3/4 in
  • Maximum Height 5 ft 9 in
  • Seam Style Taped
  • Standards ASTM D1777, D3776, D3786, D5034, 16 CFR 1610 Class 1
  • Spray Tight Yes
  • Coverall Style Hooded
  • Hazard Type Spray Tight
  • Coverall Construction Coverall with Respirator Fit Hood, Elastic Wrists, Attached Socks with Outer Boot Flaps
  • Includes Outer Boot Flaps Yes
  • Attached Hood Yes
  • Accessory Type Coverall
  • Size L

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list