!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALL,WHITE,PK25

COVERALL,WHITE,PK25

DUPONT

COVERALL,WHITE,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
COVERALL,WHITE,PK25

COVERALL,WHITE,PK25

DUPONT

Clearance Price :
$116.71 / PACKAGE of 25

Your Price : $466.83 / PACKAGE of 25

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52XJ25
  • Mfr. Model # TJ198TWHMD0025PI
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.5 lbs

Technical Specs

  • Item Coverall
  • Closure Features Storm Flap
  • Cuff Style Elastic
  • Inseam 32 in
  • Maximum Height 67 in
  • Packaging Bulk
  • Series TYVEK(R) 800
  • EPA Level C
  • Includes Boot Covers No
  • Spray Tight Yes
  • Coverall Style Hooded
  • Hazard Type Aerosol, Dry Particulate, Hazardous Chemical Spray, Hazardous Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
  • Material Weight 59 oz/sq yd
  • Breathable Back Style None
  • Coverall Construction Hooded with Elastic Cuffs and Ankles
  • Includes Outer Boot Flaps No
  • Material Performance Medium Duty
  • Brand and Series Dupont Tyvek(R) 800
  • Garment Style Coverall
  • Maximum Chest Size 38 1/4 in
  • Pathogen & Chemical Ratings Meets ISO 16603, Meets ISO 16604
  • Size M
  • Fabric Weight 8.6 oz
  • Ankle Style Elastic
  • Colour White
  • Fits Chest Size 38 1/4 in to 44 3/4 in
  • Material Polyethylene
  • Minimum Height 63 in
  • Seam Style Taped
  • Standards CE Certified
  • Gas Tight No
  • Liquid Tight Yes
  • Anti-Static No
  • Features Elastic Thumb Loops, Wrists, Covers Ankles and Face, Self-Adhesive Tyvek(R) Storm Flap, Chin Flap, Includes Hood
  • High-Visibility No
  • Sterile/Non-Sterile Non-Sterile
  • Closure Type Zipper
  • Coverall Material Tyvek(R) 800
  • Includes Thumb Loops Yes
  • Reduced Spray Yes
  • Attached Hood Yes
  • Hazard Protection Type Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
  • Minimum Chest Size 44 3/4 in
  • Protection Type Chemical
  • Accessory Type Hooded Coveralls
  • Thickness 5.9 mil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list