!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOODED DISPOSABLE COVERALLS, MICROPOROUS FILM, ELASTIC CUFFS/ANKLES, SERGED, M, 25 PK

HOODED DISPOSABLE COVERALLS, MICROPOROUS FILM, ELASTIC CUFFS/ANKLES, SERGED, M, 25 PK

DUPONT

HOODED DISPOSABLE COVERALLS, MICROPOROUS FILM, ELASTIC CUFFS/ANKLES, SERGED, M, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOODED DISPOSABLE COVERALLS, MICROPOROUS FILM, ELASTIC CUFFS/ANKLES, SERGED, M, 25 PK

HOODED DISPOSABLE COVERALLS, MICROPOROUS FILM, ELASTIC CUFFS/ANKLES, SERGED, M, 25 PK

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $260.67 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4LUK9
  • Mfr. Model # NG127SWHMD0025NP
  • UNSPSC # 46181522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.25 lbs

Product Details

This Proshield 60 white hooded disposable coverall is size medium. They are made out of microporous film laminate and meet the standards for ASTM D751, D1117, D5034, D257, D257. It features an elastic face.

Technical Specs

  • Item Coverall
  • Colour White
  • Fits Chest Size 33 3/4 in to 37 1/4 in
  • Inseam 26 in
  • Minimum Height 63 in
  • Seam Style Serged
  • Standards ASTM D751, D1117, D5034, D257, D257
  • Gas Tight No
  • Liquid Tight No
  • Anti-Static No
  • Features Elastic Face
  • High-Visibility No
  • Sterile/Non-Sterile Non-Sterile
  • Closure Type Zipper
  • Coverall Material Microporous Film Laminate
  • Includes Thumb Loops No
  • Reduced Spray Yes
  • Attached Hood Yes
  • Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • Minimum Chest Size 44 3/4 in
  • Size M
  • Fabric Weight 1.8 oz
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Fits Waist Size 44 in
  • Maximum Height 67 in
  • Packaging Bulk
  • Series ProShield(R) 60
  • EPA Level C
  • Includes Boot Covers No
  • Spray Tight No
  • Coverall Style Hooded
  • Hazard Type Aerosol, Dry Particulate, Non-Gas Tight, Reduced Spray
  • Material Weight 1.8 oz/sq yd
  • Breathable Back Style None
  • Coverall Construction Hooded with Elastic Cuffs and Ankles
  • Includes Outer Boot Flaps No
  • Material Performance Heavy Duty
  • Brand and Series Dupont ProShield(R) 60
  • Garment Style Coverall
  • Maximum Chest Size 37 1/4 in
  • Protection Type Liquid & Particulate
  • Accessory Type Hooded Disposable Coveralls
  • Thickness 10 mil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list