!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOODED CHEM-RESISTANT COVERALLS, TYVEK 400, ELASTIC CUFF, BOOT FLAPS, SERGED, 5XL, 25 PK

HOODED CHEM-RESISTANT COVERALLS, TYVEK 400, ELASTIC CUFF, BOOT FLAPS, SERGED, 5XL, 25 PK

DUPONT

HOODED CHEM-RESISTANT COVERALLS, TYVEK 400, ELASTIC CUFF, BOOT FLAPS, SERGED, 5XL, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOODED CHEM-RESISTANT COVERALLS, TYVEK 400, ELASTIC CUFF, BOOT FLAPS, SERGED, 5XL, 25 PK

HOODED CHEM-RESISTANT COVERALLS, TYVEK 400, ELASTIC CUFF, BOOT FLAPS, SERGED, 5XL, 25 PK

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $573.46 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG25RP78
  • Mfr. Model # TY122SWH5X002500
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.9 lbs

Product Details

This Tyvek 400 white hooded chemical resistant coverall is size XXXXX-large and is made out of high density spunbond polyethylene. It meets the standards for USDA, FDA, and OSHA. It features a storm flap.

Technical Specs

  • Item Coverall
  • Closure Features Storm Flap
  • Cuff Style Elastic
  • Inseam 33 1/2 in
  • Maximum Height 82 in
  • Packaging Bulk
  • Series Tyvek(R) 400
  • EPA Level C
  • Includes Boot Covers No
  • Spray Tight No
  • Coverall Style Hooded
  • High-Visibility No
  • Sterile/Non-Sterile Non-Sterile
  • Closure Type Zipper
  • Coverall Material Tyvek(R) 400
  • Includes Thumb Loops No
  • Reduced Spray Yes
  • Attached Hood Yes
  • Hazard Protection Type Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • Minimum Chest Size 44 3/4 in
  • Size 5XL
  • Fabric Weight 1.2 oz
  • Ankle Style Elastic
  • Colour White
  • Fits Chest Size 55 3/4 in to 59 1/4 in
  • Material Polyethylene
  • Minimum Height 79 in
  • Seam Style Serged
  • Standards USDA, FDA, OSHA
  • Gas Tight No
  • Liquid Tight No
  • Anti-Static No
  • Hazard Type Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
  • Material Weight 1.2 oz/sq yd
  • Breathable Back Style None
  • Coverall Construction Hooded with Elastic Cuffs and Ankles
  • Includes Outer Boot Flaps Yes
  • Material Performance Light Duty
  • Brand and Series Dupont Tyvek(R) 400
  • Garment Style Coverall
  • Maximum Chest Size 59 1/4 in
  • Protection Type Liquid & Particulate
  • Accessory Type Hooded Chemical Resistant Coveralls
  • Thickness 5.9 mil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list