!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOODED DISPOSABLE COVERALLS, L, TYVEK ISOCLEAN, SERGED SEAM, ELASTIC CUFFS, WHT, 25 PK

HOODED DISPOSABLE COVERALLS, L, TYVEK ISOCLEAN, SERGED SEAM, ELASTIC CUFFS, WHT, 25 PK

DUPONT

HOODED DISPOSABLE COVERALLS, L, TYVEK ISOCLEAN, SERGED SEAM, ELASTIC CUFFS, WHT, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOODED DISPOSABLE COVERALLS, L, TYVEK ISOCLEAN, SERGED SEAM, ELASTIC CUFFS, WHT, 25 PK

HOODED DISPOSABLE COVERALLS, L, TYVEK ISOCLEAN, SERGED SEAM, ELASTIC CUFFS, WHT, 25 PK

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $442.15 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1MKX7
  • Mfr. Model # IC180SWHLG002500
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 949
  • Shipping Weight 9.73 lbs

Product Details

This Tyvek Isoclean white hooded disposable coverall is size large and is made out of high density spunbond polyethylene. It meets the standards for ASTM D3776, D1777, F2101, D5034, D774, D257, 16 CFR 1610, AATCC TM 127. It features attached hood, elastic wrists and ankles.

Technical Specs

  • Item Coverall
  • Cleanroom Class ISO 6 (Class 1,000) and above
  • Cuff Style Elastic
  • Inseam 29 in
  • Maximum Height 69 in
  • Packaging Bulk
  • Series Tyvek(R) IsoClean(R)
  • EPA Level C
  • Includes Boot Covers No
  • Spray Tight No
  • Coverall Style Hooded
  • Hazard Type Aerosol, Dry Particulate, Non-Gas Tight
  • Material Weight 1.2 oz/sq yd
  • Breathable Back Style None
  • Coverall Construction Hooded with Elastic Cuffs and Ankles
  • Includes Outer Boot Flaps No
  • Material Performance Light Duty
  • Brand and Series Dupont Tyvek(R) IsoClean(R)
  • Garment Style Coverall
  • ISO Class ISO 6
  • Minimum Chest Size 44 3/4 in
  • Size L
  • Fabric Weight 1.2 oz
  • Ankle Style Elastic
  • Colour White
  • Fits Chest Size 38 1/4 in to 41 3/4 in
  • Material Polyethylene
  • Minimum Height 65 in
  • Seam Style Serged
  • Standards ASTM D3776, D1777, F2101, D5034, D774, D257, 16 CFR 1610, AATCC TM 127
  • Gas Tight No
  • Liquid Tight No
  • Anti-Static No
  • Features Attached Hood, Elastic Wrists and Ankles
  • High-Visibility No
  • Sterile/Non-Sterile Non-Sterile
  • Closure Type Zipper
  • Coverall Material Tyvek(R) IsoClean(R)
  • Includes Thumb Loops No
  • Reduced Spray Yes
  • Attached Hood Yes
  • Hazard Protection Type Non-Hazardous Dry Particulates
  • Maximum Chest Size 41 3/4 in
  • Protection Type Cleanroom
  • Accessory Type Hooded Disposable Coveralls
  • Thickness 5.9 mil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list