!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALL, HOODED, DISPOSABLE, ELASTIC ANKLE/WRISTS, TAPED SEAMS, ZIPPER, WHT, SZ XXXXL, SARANEX 23-P

COVERALL, HOODED, DISPOSABLE, ELASTIC ANKLE/WRISTS, TAPED SEAMS, ZIPPER, WHT, SZ XXXXL, SARANEX 23-P

KLEENGUARD

COVERALL, HOODED, DISPOSABLE, ELASTIC ANKLE/WRISTS, TAPED SEAMS, ZIPPER, WHT, SZ XXXXL, SARANEX 23-P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL, HOODED, DISPOSABLE, ELASTIC ANKLE/WRISTS, TAPED SEAMS, ZIPPER, WHT, SZ XXXXL, SARANEX 23-P

COVERALL, HOODED, DISPOSABLE, ELASTIC ANKLE/WRISTS, TAPED SEAMS, ZIPPER, WHT, SZ XXXXL, SARANEX 23-P

KLEENGUARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.66 / EACH

EHC: EHC :
Min Qty 10 = $876.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB45647
  • Mfr. Model # 45647
  • UNSPSC # 46181509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.75 lbs

Product Details

This set of hooded, laminated, cloth-lined coveralls is made from Saranex 23-P material and has elastic ankle and wrists, taped seams, and a taped storm flap zipper closure. The coveralls are white in colour, size XXXX-large, offer spray-tight protection, and are disposable.

Technical Specs

  • Item Coverall
  • Closure Features Storm Flap
  • Cuff Style Elastic
  • Seam Style Taped
  • Standards ASTM F1001 Penetration Testing
  • Gas Tight No
  • Liquid Tight No
  • Wrist Closure Elastic
  • Coverall Style Hooded
  • Hazard Type Liquid Tight
  • Sterile/Non-Sterile Non-Sterile
  • Closure Type Zipper
  • Coverall Material KleenGuard A80
  • Includes Thumb Loops No
  • Reduced Spray Yes
  • Attached Hood Yes
  • Hazard Protection Type Hazardous Dry Particulates, Hazardous Moderate Liquid Splash, Hazardous Moderate Liquid Spray
  • Ankle Style Elastic
  • Colour White
  • Packaging Individually Packaged
  • Series KleenGuard(TM) A80
  • EPA Level Not Rated
  • Includes Boot Covers No
  • Spray Tight Yes
  • Anti-Static No
  • Features Laminated, Interior Has Cloth, Taped Storm Flap
  • High-Visibility No
  • Breathable Back Style None
  • Coverall Construction Hooded with Elastic Cuffs and Ankles
  • Includes Outer Boot Flaps No
  • Material Performance Light Duty
  • Brand and Series KleenGuard(TM) A80
  • Garment Style Coverall
  • Accessory Type Hooded Coveralls,White,4XL,Elastic,PK10

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list