!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COVERALL, FR, 9OZ, 2 WAY CONCEALED ZIPPER/SNAP CUFF, NAVY, 42, FR COTTON

COVERALL, FR, 9OZ, 2 WAY CONCEALED ZIPPER/SNAP CUFF, NAVY, 42, FR COTTON

BULWARK

COVERALL, FR, 9OZ, 2 WAY CONCEALED ZIPPER/SNAP CUFF, NAVY, 42, FR COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL, FR, 9OZ, 2 WAY CONCEALED ZIPPER/SNAP CUFF, NAVY, 42, FR COTTON

COVERALL, FR, 9OZ, 2 WAY CONCEALED ZIPPER/SNAP CUFF, NAVY, 42, FR COTTON

BULWARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $227.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VFICECWNVRG42
  • Mfr. Model # CECWNV RG 42
  • UNSPSC # 46182508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Product Details

Made of 100% flame-retardant cotton, and weighing nine ounces, these flame-retardant coveralls feature a two-way concealed zipper and concealed snap cuffs. With six pockets, these navy coveralls are size 42, fitting chest size 42 inches, with a 33-1/2 inch sleeve length, waist size 42 inches, and a 30-1/2 inch inseam.

Technical Specs

  • CSA Class 1
  • Arc Flash PPE Category 2
  • Collar Style Lay-Flat
  • Coverall Features Waist is Designed So That Molten Metal Can Not Pool at The Seam
  • Fabric Weight 9 oz
  • Gender Men's
  • Item Coverall
  • Maximum Chest Size 42 in
  • Minimum Chest Size 40 1/2 in
  • Pass Through Pockets No
  • Size L
  • Size - Numeric 42
  • Standards Arc Rating ATPV 11 cal/sq cm, CATEGORY 2
  • Total Number of Pockets 6
  • Fits Chest Size 40 1/2 to 42 in
  • ATPV Rating 11 cal/sq cm
  • Closure Type Zipper
  • Colour Navy
  • Cuff Style Snap
  • Features Waist is Designed So That Molten Metal Can Not Pool at The Seam
  • Inseam 30 1/2 in
  • Material Trade Name Excel FR Flame Resistant Twill
  • Maximum Waist Size 42 1/2 in
  • Number of Outside Pockets 6
  • Protection Type Flame Resistant
  • Size - Body Type Regular
  • Sleeve Length 33 1/2 in
  • Tag Size 42 x 30 1/2
  • Zipper Material Brass
  • Fits Waist Size 42 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list