!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S FLAME-RESISTANT COVERALLS, 3XL, BLUE, 7 OZ FABRIC WEIGHT, 4 POCKETS

MEN'S FLAME-RESISTANT COVERALLS, 3XL, BLUE, 7 OZ FABRIC WEIGHT, 4 POCKETS

BIG BILL

MEN'S FLAME-RESISTANT COVERALLS, 3XL, BLUE, 7 OZ FABRIC WEIGHT, 4 POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S FLAME-RESISTANT COVERALLS, 3XL, BLUE, 7 OZ FABRIC WEIGHT, 4 POCKETS

MEN'S FLAME-RESISTANT COVERALLS, 3XL, BLUE, 7 OZ FABRIC WEIGHT, 4 POCKETS

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $244.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI401RTUS7-3XLR-B
  • Mfr. Model # 401RTUS7-3XLR-B
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Product Details

This men's blue work coverall is size XXX-large and is made out of Westex Ultrasoft. It has four pockets, is lightweight, and features single large double stitched front chest and back pocket, two slash pockets at waist, side openings at waist with concealed snap closure, YKK nickel-plated brass snaps, bar-tacked at all stress points.

Technical Specs

  • ATPV Rating 8.7 cal/sq cm
  • Closure Type Snap, Zipper
  • Coverall Features Single Large Double Stitched Front Chest and Back Pocket, (2) Slash Pockets At Waist, Side Openings At Waist with Concealed Snap Closure, YKK(R) Nickel Plated Brass Snaps, Bar-Tacked At All Stress Points, Quadruple Stitched On Waistband, Flame Resistant Reflective Material Placement Provides Enhanced Visibility with (2) Vertical Stripes On The Front, Horizontal Stripe Around Each Arm, Horizontal Stripe Around Each Leg and An "X" On Back, Industrial Wash
  • Fabric Weight 7 oz
  • Gender Men's
  • Item Coverall
  • Number of Outside Pockets 4
  • Size 3XL
  • Standards Arc Rating ATPV 8.7 cal/sq cm, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 2112, NFPA 70E
  • Total Number of Pockets 4
  • Arc Flash PPE Category 2
  • Colour Blue
  • Cuff Style Snap
  • Features Lightweight
  • Inseam 5 ft 8 in to 6 ft
  • Material Trade Name Westex UltraSoft
  • Protection Type Flame Resistant
  • Size - Body Type Regular
  • Tag Size 51 in x 5 ft 8 in to 6 ft
  • Zipper Material Brass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list