!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL-RESISTANT COVERALLS, CFR, ELASTIC CUFFS/ANKLES, TAPED SEAM, 2XL, 4.95OZ

CHEMICAL-RESISTANT COVERALLS, CFR, ELASTIC CUFFS/ANKLES, TAPED SEAM, 2XL, 4.95OZ

ANSELL

CHEMICAL-RESISTANT COVERALLS, CFR, ELASTIC CUFFS/ANKLES, TAPED SEAM, 2XL, 4.95OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT COVERALLS, CFR, ELASTIC CUFFS/ANKLES, TAPED SEAM, 2XL, 4.95OZ

CHEMICAL-RESISTANT COVERALLS, CFR, ELASTIC CUFFS/ANKLES, TAPED SEAM, 2XL, 4.95OZ

ANSELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANLRD96T92-111-06
  • Mfr. Model # 68-CFR
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.505 lbs

Product Details

This Alphatec 68CFR red chemical resistant coverall is size XX-large and is made out of PVC-coated microchip CFR fabric. It is high-visibility. It features three piece elasticated hood for respirator, reduces predicted burn injury when worn over thermal protective garments, double zip system ensures a liquid tight seal and eliminates the need for taping, plus a two-way zipper.

Technical Specs

  • Item Coverall
  • Closure Features Two-Way Zipper
  • Cuff Style Elastic
  • Fits Waist Size 28 in
  • Material PVC
  • Minimum Height 67 in
  • Seam Style Taped
  • Standards ASTM F903, ASTM F739, ASTM D1117/D1682, ASTM D3786-87, EN 1149-5, NFPA 701: 1989 Small Scale: NFPA 701: 1999, ISO 15025 Procedure A, ASTM F1930, NFPA 1971-97, ASTM F 1930
  • Gas Tight No
  • Liquid Tight No
  • Anti-Static Yes
  • Features Three Piece Elasticated Hood for Respirator, Reduces Predicted Burn Injury When Worn Over Thermal Protective Garments, Double Zip System Ensures A Liquid Tight Seal and Eliminates The Need for Taping Anti-Static - Tested According to En 1149-5 And AATTCC 76, Whole Suit Inward Leakage Testing Ensures Performance of The Garment System, Not Just The Fabric, Silicone Free
  • High-Visibility Yes
  • Sterile/Non-Sterile Non-Sterile
  • Closure Type Zipper
  • Coverall Material AlphaTec(R) 68CFR
  • Includes Thumb Loops No
  • Reduced Spray Yes
  • Garment Style Coverall
  • ISO Class None
  • Protection Type Chemical
  • Accessory Type Chemical Resistant Coveralls
  • Size 2XL
  • Ankle Style Elastic
  • Colour Red
  • Fits Chest Size 31 in
  • Inseam 31 in
  • Maximum Height 76 in
  • Packaging Individually Packaged
  • Series AlphaTec(R) 68CFR
  • EPA Level Not Rated
  • Includes Boot Covers No
  • Spray Tight No
  • Coverall Style Hooded
  • Hazard Type Dry Particulates, Light Spray
  • Material Weight 150 g/sq m
  • Breathable Back Style None
  • Coverall Construction Hooded with Elastic Cuffs and Ankles
  • Includes Outer Boot Flaps No
  • Material Performance Heavy Duty
  • Attached Hood Yes
  • Hazard Protection Type Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Secondary Flame Resistance
  • Pathogen & Chemical Ratings Meets ASTM F739
  • Size 2XL
  • Fabric Weight 4.95 oz
  • Thickness 150 g/sq m

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list