!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
405 COVERALLS, NAVY, XL, COTTON/POLYESTER, POPLIN, 5 FT 8 IN TO 6 FT, SHORT SLEEVE

405 COVERALLS, NAVY, XL, COTTON/POLYESTER, POPLIN, 5 FT 8 IN TO 6 FT, SHORT SLEEVE

BIG BILL

405 COVERALLS, NAVY, XL, COTTON/POLYESTER, POPLIN, 5 FT 8 IN TO 6 FT, SHORT SLEEVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
405 COVERALLS, NAVY, XL, COTTON/POLYESTER, POPLIN, 5 FT 8 IN TO 6 FT, SHORT SLEEVE

405 COVERALLS, NAVY, XL, COTTON/POLYESTER, POPLIN, 5 FT 8 IN TO 6 FT, SHORT SLEEVE

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $95.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI405XL-T-NY
  • Mfr. Model # 405-XLT-NAY
  • UNSPSC # 53102100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This 405 navy coverall is size X-large and is made out of 35% cotton, 65% polyester, poplin. It features elastic on each side of waistband, a pleated back, and is bar-tacked at all stress points.Coveralls are a single garment worn over personal clothing that protects worker's front, back, arms, and legs. The continuous coverage prevents sparks and spatter from entering at the waist as can happen when wearing a separate shirt and pant.

Technical Specs

  • Item Coverall
  • Front Closure Type Zipper
  • Number of Outside Pockets 6
  • Maximum Chest Size 48 in
  • Size XL
  • Minimum Chest Size 46 in
  • Pocket Locations Back, Front Chest, Waist
  • Zipper Material Brass
  • Material 35% Cotton Poplin, 65% Polyester
  • Fabric Weight 4.25 oz
  • Colour Navy
  • Maximum Waist Size 43 in
  • Size-Body Type Tall
  • Features Elastic on Each Side of Waistband, Pleated Back, Bar-Tacked at All Stress Points
  • Series 405

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list