!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
429 COVERALLS, NAVY, SIZE L, 35% COTTON/65% POLYESTER, 7.5 OZ FABRIC WEIGHT

429 COVERALLS, NAVY, SIZE L, 35% COTTON/65% POLYESTER, 7.5 OZ FABRIC WEIGHT

BIG BILL

429 COVERALLS, NAVY, SIZE L, 35% COTTON/65% POLYESTER, 7.5 OZ FABRIC WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
429 COVERALLS, NAVY, SIZE L, 35% COTTON/65% POLYESTER, 7.5 OZ FABRIC WEIGHT

429 COVERALLS, NAVY, SIZE L, 35% COTTON/65% POLYESTER, 7.5 OZ FABRIC WEIGHT

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $143.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI429BF42R-NY
  • Mfr. Model # 429BF-42R-NAY
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This 429 navy coverall is size large and is made out of 35% cotton, 65% polyester, and twill. It features versatile midweight fabric. Coveralls keep personal clothing clean. They are a single garment worn over personal clothing that protects the worker's front, back, arms, and legs. The continuous coverage prevents sparks and spatter from entering at the waist as can happen when wearing a separate shirt and pant.

Technical Specs

  • Item Coverall
  • Front Closure Type Zipper
  • Number of Outside Pockets 7
  • Colour Navy
  • Size L
  • Minimum Waist Size 36 in
  • Features Midweight
  • Pocket Locations Back, Chest, Right Leg
  • Wrist Closure Snap
  • Material 35% Cotton Twill, 65% Polyester
  • Fabric Weight 7.5 oz
  • Collar Style Snap Closure
  • Maximum Waist Size 42 in
  • Size-Body Type Regular
  • Cuff Style Snap Closure
  • Includes Hammer Loop Yes
  • Series 429
  • Zipper Material Brass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list