!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHORT-SLEEVE COVERALLS, XL, 48½ X 50 IN, NAVY, COTTON/POLYESTER

SHORT-SLEEVE COVERALLS, XL, 48½ X 50 IN, NAVY, COTTON/POLYESTER

RED KAP

SHORT-SLEEVE COVERALLS, XL, 48½ X 50 IN, NAVY, COTTON/POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHORT-SLEEVE COVERALLS, XL, 48½ X 50 IN, NAVY, COTTON/POLYESTER

SHORT-SLEEVE COVERALLS, XL, 48½ X 50 IN, NAVY, COTTON/POLYESTER

RED KAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VFICP40NVXLRG
  • Mfr. Model # CP40NV RG XL
  • UNSPSC # 56101540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This men's cp40 navy coverall is size X-large and is made out of cotton and polyester. It has a zipper closure. It includes elastic waist inserts and a two-way brass zipper and features lightweight fabric that wicks away sweat, slim-fit keeps you feeling dry and cool, soil release, and is wrinkle resistant.

Technical Specs

  • Item Coverall
  • Gender Men's
  • Front Closure Type Zipper
  • Number of Outside Pockets 6
  • Includes Lining No
  • Colour Navy
  • Maximum Waist Size 48 1/2 in
  • Size XL
  • Sleeve Type Short
  • Minimum Chest Size 48 in
  • Features Lightweight Fabric that Wicks Away Sweat, Slim-Fit Coverall Keeps you Feeling Dry and Cool, Soil Release, Wrinkle Resistant
  • Moisture-Wicking Yes
  • Pocket Locations Chest, Front, Hip
  • Water-Resistant No
  • Insulated for Cold Conditions No
  • Material Cotton, Polyester
  • Fabric Weight 5 oz
  • Collar Style Lay-Flat
  • Includes Hood No
  • Maximum Chest Size 50 in
  • Inseam 31 in
  • Size-Body Type Regular
  • Minimum Waist Size 46 1/2 in
  • Designed to Wear Over Clothes Yes
  • Includes Hammer Loop No
  • Pass Through Pockets No
  • Series CP40
  • Zipper Material Brass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list