!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S COVERALLS, 10 POCKETS, NAVY, WEIGHT 2.98 OZ, SIZE L, POLY/COTTON

MEN'S COVERALLS, 10 POCKETS, NAVY, WEIGHT 2.98 OZ, SIZE L, POLY/COTTON

OPEN ROAD

MEN'S COVERALLS, 10 POCKETS, NAVY, WEIGHT 2.98 OZ, SIZE L, POLY/COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S COVERALLS, 10 POCKETS, NAVY, WEIGHT 2.98 OZ, SIZE L, POLY/COTTON

MEN'S COVERALLS, 10 POCKETS, NAVY, WEIGHT 2.98 OZ, SIZE L, POLY/COTTON

OPEN ROAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALMORC10N-L
  • Mfr. Model # ORC10N-L
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.235 lbs

Product Details

These men's navy blue large-sized coveralls are made of a non-insulated poly/cotton blend with a waist size of 35-to-37 inches, a chest size of 42-to-44 inches, and an inseam of 32 inches. They weigh 2.89 ounces and include zippers and snaps, 10 outside pockets, and a hammer loop.

Technical Specs

  • Item Coverall
  • Material Cotton, Polyester
  • Fabric Weight 220 g/sq m
  • Colour Navy
  • Maximum Waist Size 37 in
  • Size L
  • Minimum Chest Size 42 in
  • Includes Hammer Loop Yes
  • Pass Through Pockets Yes
  • Series Open Road
  • Gender Men's
  • Front Closure Type Zipper
  • Number of Outside Pockets 10
  • Maximum Chest Size 44 in
  • Inseam 32 in
  • Minimum Waist Size 35 in
  • Features Anti-Puncture Pocket Technology with Reinforced Stitching to Prevent Sharp Objects from Puncturing Through, Designed with Strong Zippers and Reinforced Hemstitching to Increase Washing Performance and Wear Resistance, Constructed with a Two Way Breakaway Front Brass Zipper and Exterior Storm Flap Closure for Safety, Back and Crotch Gusseted for Ease of Movement and Maximum Comfort, Back Waist is Elasticized, Ultraviolet Protection Factor 50+ Rating
  • Lining Material Poly/Cotton
  • Pocket Locations 2 Front Upper Pockets, 2 Large Rear Pockets, 2 Lower Front Pockets, 2 Pass Through Pockets, Tool Pocket on Right Leg with Hammer Loop, Left Sleeve Pencil Pocket
  • Zipper Material Brass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list