!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S CT10 COVERALLS, NAVY, 2XL, 50½ X COTTON/POLYESTER, REGULAR FIT, ZIPPER, 7.25 OZ

MEN'S CT10 COVERALLS, NAVY, 2XL, 50½ X COTTON/POLYESTER, REGULAR FIT, ZIPPER, 7.25 OZ

VF IMAGEWEAR

MEN'S CT10 COVERALLS, NAVY, 2XL, 50½ X COTTON/POLYESTER, REGULAR FIT, ZIPPER, 7.25 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S CT10 COVERALLS, NAVY, 2XL, 50½ X COTTON/POLYESTER, REGULAR FIT, ZIPPER, 7.25 OZ

MEN'S CT10 COVERALLS, NAVY, 2XL, 50½ X COTTON/POLYESTER, REGULAR FIT, ZIPPER, 7.25 OZ

VF IMAGEWEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $80.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VFICT10NV52RG
  • Mfr. Model # CT10NV RG 52
  • UNSPSC # 56101540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This men's CT10 series coverall is size XX-large regular and is navy. It is made out of cotton/polyester. It features action-back, felled inseams, four-needle band joins top and bottom, safety-stitched out seams, and side vent openings. It also has a zipper closure, and 7.25 ounce fabric weight.

Technical Specs

  • Item Coverall
  • Gender Men's
  • Front Closure Type Zipper
  • Number of Outside Pockets 7
  • Includes Lining No
  • Colour Navy
  • Maximum Waist Size 50 1/2 in
  • Size 2XL
  • Sleeve Type Long
  • Designed to Wear Over Clothes Yes
  • Includes Hammer Loop No
  • Pocket Locations Chest, Front, Hip
  • Water-Resistant No
  • Insulated for Cold Conditions No
  • Material Cotton, Polyester
  • Fabric Weight 7.25 oz
  • Collar Style Lay-Flat
  • Includes Hood No
  • Maximum Chest Size 52 in
  • Inseam 30 in
  • Size-Body Type Regular
  • Minimum Chest Size 50 1/2 in
  • Features Action-Back, Felled Inseams, Four-Needle Band Joins Top and Bottom, Safety-Stitched Out seams, Side Vent Openings
  • Pass Through Pockets No
  • Series CT10
  • Zipper Material Brass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list