!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
414VBF COVERALLS, NAVY, COTTON DRILL, 5 FT 8 IN TO 6 FT, 8.5 OZ FABRIC WEIGHT

414VBF COVERALLS, NAVY, COTTON DRILL, 5 FT 8 IN TO 6 FT, 8.5 OZ FABRIC WEIGHT

BIG BILL

414VBF COVERALLS, NAVY, COTTON DRILL, 5 FT 8 IN TO 6 FT, 8.5 OZ FABRIC WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
414VBF COVERALLS, NAVY, COTTON DRILL, 5 FT 8 IN TO 6 FT, 8.5 OZ FABRIC WEIGHT

414VBF COVERALLS, NAVY, COTTON DRILL, 5 FT 8 IN TO 6 FT, 8.5 OZ FABRIC WEIGHT

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $184.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI414VBF34NY
  • Mfr. Model # 414VBF-34R-NAY
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

This 414VBF navy coverall is made out of cotton drill. It meets the standards for CSA. It features strong heavyweight fabric, side openings at waist, two-snap closure on collar, pleated back, bar-tacked at all stress points, and is flame-resistant.

Technical Specs

  • Item Coverall
  • Front Closure Type Zipper
  • Number of Outside Pockets 7
  • Colour Navy
  • Size-Body Type Regular
  • Features HeavyWeight, Side Openings at Waist, 2 Snap Closure on Collar, Pleated Back, Bar-Tacked at All Stress Points, Flame-Resistant Reflective Material Placement Provides Enhanced Visibility with 2 Vertical Stripes on the Front, A Horizontal Stripe Around Each Arm, A Horizontal Stripe Around Each Leg and An "X" on Back
  • Pocket Locations Back, Front Chest, Right Leg, Waist
  • Standards CSA
  • Zipper Material Brass
  • Material Cotton Drill
  • Fabric Weight 8.5 oz
  • Collar Style Snap Closure
  • Maximum Waist Size 34 in
  • Cuff Style Snap Closure
  • Includes Hammer Loop Yes
  • Series 414VBF
  • Wrist Closure Snap

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list