!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUSH BUTTON LOCKOUT, FOR 1.2 IN MAX BUTTON DIAMETER, CLEAR

PUSH BUTTON LOCKOUT, FOR 1.2 IN MAX BUTTON DIAMETER, CLEAR

BRADY

PUSH BUTTON LOCKOUT, FOR 1.2 IN MAX BUTTON DIAMETER, CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUSH BUTTON LOCKOUT, FOR 1.2 IN MAX BUTTON DIAMETER, CLEAR

PUSH BUTTON LOCKOUT, FOR 1.2 IN MAX BUTTON DIAMETER, CLEAR

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $142.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY104602
  • Mfr. Model # PBL6
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 1026
  • Shipping Weight 0.06 lbs

Product Details

Guard against unauthorized operation or accidental activation. Two sizes to accommodate standard NEMA 30.5 mm and IEC 20.5 mm buttons. Emergency stop safety covers: Permanently install over push/pull or twist-release emergency stops. Durable metal bar loc

Technical Specs

  • Item Push Button Lockout
  • For Maximum Button Diameter 1.2 in
  • For Switch Type Push Button Safety Cover
  • Lockout Material Lexan
  • Overall Depth 1.421 in
  • Overall Width 1 4/7 in
  • Installation Type Permanent
  • Header No Header
  • Maximum Temperature 302 Degrees F
  • Standards OSHA 1910.147
  • Switch Lockout Type Push Button Lockout
  • For Maximum Padlock Shackle Diameter 63/200 in
  • Lockout Colour Clear
  • Maximum Number of Padlocks 1
  • Overall Height 1 4/7 in
  • For Minimum Button Diameter 1.2 in
  • Switch Cover Type Hinged
  • Includes (1) Safety Cover, (2) Adhesive Backing
  • Minimum Temperature -22 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list