COVER, 2400 SERIES, ⅞ IN H, 1⅞ IN RACEWAY W, STEEL, IVORY
COVER, 2400 SERIES, ⅞ IN H, 1⅞ IN RACEWAY W, STEEL, IVORY
LEGRAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 2400 cover is made of steel, and is ivory-coloured. In addition, it meets the standards for File E4376: Guide RJBT/RJBT7, PEP and RoHS. It has length of 60 inches, width of 1 15/16 inch, and a height of ¼ inch. It is for use with 2400 Raceways.
Technical Specs
Item Cover
Cover Type Snap On: Latching
Material Steel
Length 60 in
Colour Ivory
Standards File E4376: Guide RJBT/RJBT7, PEP, RoHS
For Raceway Height 7/8 in
Series 2400
Number of Channels 1, 2
Height 1/4 in
Width 1 15/16 in
For Use With 2400 Raceways
Finish Unfinished
For Raceway Width 1 7/8 in
Related Products
LEGRAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.77
/ EACH
LEGRAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.54
/ EACH
LEGRAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.69
/ EACH
LEGRAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.48
/ EACH
LEGRAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.61
/ EACH
LEGRAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.77
/ EACH
LEGRAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.28
/ EACH
LEGRAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$64.04
/ EACH