!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COUNTING CLOCK,6 DIGIT,RECTANGLE,11

COUNTING CLOCK,6 DIGIT,RECTANGLE,11

PYRAMID

COUNTING CLOCK,6 DIGIT,RECTANGLE,11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COUNTING CLOCK,6 DIGIT,RECTANGLE,11

COUNTING CLOCK,6 DIGIT,RECTANGLE,11

PYRAMID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $879.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4XLA9
  • Mfr. Model # 9D26BRCT
  • UNSPSC # 46171603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Item Counting Clock
  • Clock Movement Type Radio Frequency
  • Shape Rectangle
  • Basic Power Source Electric
  • Digit Colour Red
  • Width 11 1/8 in
  • Case Material ABS
  • Face Colour Black
  • Connector Type Wireless
  • Includes Digital Timer, Security Bracket, Security Bracket Key, Mounting Template
  • Height 4 1/2 in
  • Digital/Analog Digital
  • Display Type Digital
  • Frame Colour Black
  • Mount Wall or Surface
  • No. of Digits 6
  • Features Electric, 915 Mhz, 6 Digit, 2.5" Red LED Characters
  • Case Colour Black
  • Lens Material Polycarbonate
  • Interface with RF Transmitter 2LMU3 when not in Count Mode
  • Depth 1 7/16 in
  • Specific Power Source 110V

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list