!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COUNTERWEIGHT BASE,GREEN,5 43/64 FT H

COUNTERWEIGHT BASE,GREEN,5 43/64 FT H

DBI-SALA

COUNTERWEIGHT BASE,GREEN,5 43/64 FT H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COUNTERWEIGHT BASE,GREEN,5 43/64 FT H

COUNTERWEIGHT BASE,GREEN,5 43/64 FT H

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38,760.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI8530886
  • Mfr. Model # 8530886
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2500.0 lbs

Technical Specs

  • ItemCounterweight Base
  • Minimum Lifting Height6 7/64 ft
  • Overall Height5 43/64 ft
  • Overall Depth7 1/4 ft
  • Swivel Angle360 Degrees
  • Body FinishPowder Coated
  • Maximum Lifting Capacity 310 lb
  • Maximum Lifting Height 6 7/64 ft
  • Base Mount Type Surface
  • Overall Width 19/32 ft
  • Body Material Steel
  • Colour Green
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list