!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COUNTERBORE SET, OVERSIZED, COBALT, 7 PIECES, #6 MIN. SIZE, ½ IN MAX SIZE

COUNTERBORE SET, OVERSIZED, COBALT, 7 PIECES, #6 MIN. SIZE, ½ IN MAX SIZE

KEO

COUNTERBORE SET, OVERSIZED, COBALT, 7 PIECES, #6 MIN. SIZE, ½ IN MAX SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COUNTERBORE SET, OVERSIZED, COBALT, 7 PIECES, #6 MIN. SIZE, ½ IN MAX SIZE

COUNTERBORE SET, OVERSIZED, COBALT, 7 PIECES, #6 MIN. SIZE, ½ IN MAX SIZE

KEO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $746.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1DBT5
  • Mfr. Model # 1DBT5
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Product Details

This counterbore set is made of cobalt. It is designed for use with general purpose. This counterbore set has a bright (uncoated) finish, and has fractional inch measurements. Plus it has three flutes.

Technical Specs

  • Item Counterbore Set
  • Number of Pieces 7
  • Material - Machining Cobalt
  • For Screw Size #6, #8, #10, 1/4 in, 5/16 in, 3/8 in, 1/2 in +1/32 in OS
  • Number of Flutes 3
  • Max. Size Counterbore in Set 1/2 in
  • Primary Material Application General Purpose
  • Measurement System Fractional Inch
  • Counterbore Type Oversized
  • Finish - Machining Bright (Uncoated)
  • For Screw Type Socket Head Cap Screw
  • Min. Size Counterbore in Set #6
  • Sizes Included #6, #8, #10, 1/4 in, 5/16 in, 3/8 in, 1/2 in
  • Primary Material Application ISO Code K, M, N, S1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list