COTTER PIN DRILL BIT, STEAM OXIDE, 1.4375 IN SHANK, FRACTIONAL INCH, HEAVY DUTY
COTTER PIN DRILL BIT, STEAM OXIDE, 1.4375 IN SHANK, FRACTIONAL INCH, HEAVY DUTY
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This heavy-duty cotter pin drill bit has a 1.4375 inch long shank. This cotter p inch length cotter pin drill bit has a steam oxide finish, and has fractional inch measurements. Plus it has 4.063 inch flutes.
Technical Specs
Item Cotter Pin Drill
Decimal Equivalent 0.4375 in
Material - Machining High Speed Steel
Drill Bit Point Angle 135 Degrees
Flute Type Spiral
Shank Length 1.4375 in
Drill Length Class Cotter Pin Length
Series Short
Material Grade - Machining Heavy Duty
Drill Bit Size 7/16 in
Measurement System Fractional Inch
Finish - Machining Steam Oxide
Drill Bit Point Type Split Point
Flute Length 4.063 in
Overall Length 5.5 in
Drill Bit Grouping Individual
Sheeter Drill No
List Number DR74