!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COTTER PIN DRILL BIT, STEAM OXIDE, 1/4 IN, FRACTIONAL INCH, HEAVY DUTY

COTTER PIN DRILL BIT, STEAM OXIDE, 1/4 IN, FRACTIONAL INCH, HEAVY DUTY

CLARKSON-OSBORN

COTTER PIN DRILL BIT, STEAM OXIDE, 1/4 IN, FRACTIONAL INCH, HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COTTER PIN DRILL BIT, STEAM OXIDE, 1/4 IN, FRACTIONAL INCH, HEAVY DUTY

COTTER PIN DRILL BIT, STEAM OXIDE, 1/4 IN, FRACTIONAL INCH, HEAVY DUTY

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.19 / EACH

EHC: EHC :
Min Qty 18 = $129.42

Compliance and Restrictions

  • None

This product must be purchased in quantities of 18 or more and in multiples of 10. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSBDR74016
  • Mfr. Model # DR74016
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This heavy-duty cotter p inch length cotter pin drill bit has a steam oxide finish, and has fractional inch measurements. Plus it has 2¾ inch flutes.

Technical Specs

  • ItemCotter Pin Drill
  • Decimal Equivalent0.2500 in
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle135 Degrees
  • Flute TypeSpiral
  • Shank Length1.25 in
  • Drill Length ClassCotter Pin Length
  • SeriesShort
  • Material Grade - MachiningHeavy Duty
  • Drill Bit Size 1/4 in
  • Measurement System Fractional Inch
  • Finish - Machining Steam Oxide
  • Drill Bit Point Type Split Point
  • Flute Length 2.75 in
  • Overall Length 4.000 in
  • Drill Bit Grouping Individual
  • Sheeter Drill No
  • List Number DR74

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list