!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COTTER PIN ASSORTMENT, 420 PIECES, 6 SIZES, BRIDGE, INCH, STEEL, 1008, ZINC PLATED

COTTER PIN ASSORTMENT, 420 PIECES, 6 SIZES, BRIDGE, INCH, STEEL, 1008, ZINC PLATED

ITW BEE LEITZKE

COTTER PIN ASSORTMENT, 420 PIECES, 6 SIZES, BRIDGE, INCH, STEEL, 1008, ZINC PLATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COTTER PIN ASSORTMENT, 420 PIECES, 6 SIZES, BRIDGE, INCH, STEEL, 1008, ZINC PLATED

COTTER PIN ASSORTMENT, 420 PIECES, 6 SIZES, BRIDGE, INCH, STEEL, 1008, ZINC PLATED

ITW BEE LEITZKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2NRY4
  • Mfr. Model # WWG-DISP-CP420
  • UNSPSC # 31163204
  • CATALOGUE PAGE # 1146
  • Shipping Weight 2.03 lbs

Product Details

This pin assortment, 420 pieces, 6 sizes, is made of 1008 steel and has a zinc-plated finish. Plus, it includes 100 1/16x1 inch, 100⅛x1 inch, 100 3/32x1 inch, 20 3/16x2 inch, 40 5/32x1½ inch, 60⅛x1½ inch. It meets the standards for ANSI B 18.8.1, ASME B18.8.1 and ANSI/ASME B18.8.1 material quality.

Technical Specs

  • Item Pin Assortment, 420 pieces, 6 Sizes
  • Product Type Cotter Pin Assortment
  • Standards ANSI B 18.8.1, ASME B18.8.1
  • Number of Sizes 6
  • Includes (100) 1/16x1 in, (100) 1/8x1 in, (100) 3/32x1 in, (20) 3/16x2 in, (40) 5/32x1 1/2 in, (60) 1/8x1 1/2 in
  • Pin Type Bridge
  • Material Steel
  • Made in North America No
  • Material Grade/Class 1008
  • Number of Pieces 420
  • Finish Zinc Plated
  • Material Quality Standards ANSI/ASME B18.8.1
  • System of Measurement Inch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list