!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORROSIVES SAFETY CABINET, STANDARD, 60 GAL, 34X34X65 IN, BLUE, MANUAL CLOSE, STEEL, 2 SHELVES

CORROSIVES SAFETY CABINET, STANDARD, 60 GAL, 34X34X65 IN, BLUE, MANUAL CLOSE, STEEL, 2 SHELVES

JUSTRITE

CORROSIVES SAFETY CABINET, STANDARD, 60 GAL, 34X34X65 IN, BLUE, MANUAL CLOSE, STEEL, 2 SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORROSIVES SAFETY CABINET, STANDARD, 60 GAL, 34X34X65 IN, BLUE, MANUAL CLOSE, STEEL, 2 SHELVES

CORROSIVES SAFETY CABINET, STANDARD, 60 GAL, 34X34X65 IN, BLUE, MANUAL CLOSE, STEEL, 2 SHELVES

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,820.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT896002
  • Mfr. Model # 896002
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 368.0 lbs

Product Details

This Sure-Grip EX Corrosives/Acid Steel safety cabinet has a capacity of 60 gallons, two shelves, two manual-close doors, and comes in blue.

Technical Specs

  • ItemCorrosives Safety Cabinet
  • ColourBlue
  • Door Handle TypeRecessed Pull Handle
  • Door TypeHinged
  • Exterior Depth34 in
  • Exterior Width34 in
  • FeaturesBases and Solvents, Exclusively Formulated Paint and Poly Trays Resist Acids
  • Includes(4) Level Adjusting ft and Hazardous Warning Label, Polyethylene Work Tray
  • Indoor/OutdoorIndoor
  • MaterialSteel
  • NFPA 400No
  • Number of Doors2
  • Safety Storage TypeCabinet
  • Storage Chemical TypeCorrosive Cabinet
  • Wall ConstructionDual Wall
  • Cabinet Format Standard
  • Door Closure Type Manual
  • Door Opening Width 31 3/4 in
  • EN Fire Rating Non-Combustible
  • Exterior Height 65 in
  • FM Class 6050
  • Finish Powder Coated
  • Includes Rollers No
  • Lock Type Padlockable
  • NFPA 30 Yes
  • Standards FM, NFPA Code 30 Regulation, O Complies OSHA Regulation, SPCC, TUV, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, UL
  • Number of Shelves 2
  • Storage Capacity 60 gal
  • Storage Container Type Small Containers
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list