!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORROSIVES SAFETY CABINET, COUNTERTOP STACKABLE, 12 GAL, 43X18X18 IN, BLUE, MANUAL CLOSE

CORROSIVES SAFETY CABINET, COUNTERTOP STACKABLE, 12 GAL, 43X18X18 IN, BLUE, MANUAL CLOSE

JUSTRITE

CORROSIVES SAFETY CABINET, COUNTERTOP STACKABLE, 12 GAL, 43X18X18 IN, BLUE, MANUAL CLOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORROSIVES SAFETY CABINET, COUNTERTOP STACKABLE, 12 GAL, 43X18X18 IN, BLUE, MANUAL CLOSE

CORROSIVES SAFETY CABINET, COUNTERTOP STACKABLE, 12 GAL, 43X18X18 IN, BLUE, MANUAL CLOSE

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,101.06 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT891302
  • Mfr. Model # 891302
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 130.0 lbs

Product Details

This Sure-Grip EX Piggyback corrosives and acid steel safety cabinet has a capacity of 12 gallons, two manual-close doors, and comes in blue.

Technical Specs

  • Item Corrosives Safety Cabinet
  • Colour Blue
  • Door Handle Type Recessed Pull Handle
  • Door Type Hinged
  • Exterior Height 18 in
  • FM Class 6050
  • Finish Powder Coated
  • Includes Rollers No
  • Lock Type Padlockable
  • NFPA 30 Yes
  • Standards FM, NFPA Code 30 Regulation, O Complies OSHA Regulation, SPCC, TUV, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, UL
  • Number of Shelves 1
  • Storage Capacity 12 gal
  • Storage Container Type Small Containers
  • Cabinet Format Countertop
  • Door Closure Type Manual
  • Door Opening Width 40 3/4 in
  • Exterior Depth 18 in
  • Exterior Width 43 in
  • Features Comes With Dual Vents, Grounding Wire Connections, Polyethylene Trays
  • Includes Trays
  • Indoor/Outdoor Indoor
  • Material Steel
  • NFPA 400 No
  • Number of Doors 2
  • Safety Storage Type Cabinet
  • Storage Chemical Type Corrosive Cabinet
  • Wall Construction Dual Wall

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list