This Sure-Grip EX Countertop Corrosives/Acid Steel safety cabinet has a capacity of 4 gallons. It also features one shelf, one manual-close door, and comes in blue.
Technical Specs
ItemCorrosives Safety Cabinet
ColourBlue
Door Handle TypeRecessed Pull Handle
Door TypeHinged
Exterior Height22 in
FM Class6050
FinishPowder Coated
Includes RollersNo
Lock TypePadlockable
NFPA 30Yes
StandardsFM, NFPA Code 30 Regulation, O Complies OSHA Regulation, SPCC, TUV, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, UL
Number of Shelves1
Storage Capacity4 gal
Storage Container TypeSmall Containers
Cabinet FormatCountertop
Door Closure TypeManual
Door Opening Width14 1/2 in
Exterior Depth17 in
Exterior Width17 in
FeaturesFm-Approved, Offer Same Quality Safety Features as Cabinets for Flammables, Store Corrosives Safely Even When Available Space is At a Minimum, Ten-Year Warranty