!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED WORKLIGHT, UPRIGHT, CORDLESS/CORDED, 18V, LI-ION, 5 AH, 1500 TO 5500 LM, 0 ° HEAD ROTATION

LED WORKLIGHT, UPRIGHT, CORDLESS/CORDED, 18V, LI-ION, 5 AH, 1500 TO 5500 LM, 0 ° HEAD ROTATION

MAKITA

LED WORKLIGHT, UPRIGHT, CORDLESS/CORDED, 18V, LI-ION, 5 AH, 1500 TO 5500 LM, 0 ° HEAD ROTATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED WORKLIGHT, UPRIGHT, CORDLESS/CORDED, 18V, LI-ION, 5 AH, 1500 TO 5500 LM, 0 ° HEAD ROTATION

LED WORKLIGHT, UPRIGHT, CORDLESS/CORDED, 18V, LI-ION, 5 AH, 1500 TO 5500 LM, 0 ° HEAD ROTATION

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $794.73 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTDML810
  • Mfr. Model # DML810
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Product Details

This cordless/corded Upright LED worklight operates on an 18V LXT lithium-ion battery with a 5 Ah capacity. It has a run time of 15 hours, a brightness level ranging from 1500 to 5500 LM with three light output modes, and a zero degree head rotation angle. The area light features dust/water-resistant construction, a LED lamp, and flood light focus.

Technical Specs

  • Item Cordless Site Light
  • Series No Series
  • Brightness Level 1,500 lm, 3,000 lm, 5,500 lm
  • Minimum Brightness Level 1,500 lm
  • Maximum Height 31 in
  • Light Distribution 180 Degrees , 360 Degrees
  • Maximum Head Rotation Angle 0 Degrees
  • Run Time 15 hr
  • Battery Included / Bare Tool Bare Tool
  • Compatible Battery Model Number BL1430B, BL1815N, BL1820B, BL1830, BL1830B, BL1840B, BL1850B, BL1860B
  • Features AC Inlet and Outlet can be Used to Chain Multiple Upright Lights Together, Dust and Water-Resistant Construction, Self-Righting Design Keeps Work Light in Upright Position
  • Included Charger No
  • Lamp Life at Maximum Lumens Rating 3.3 hr
  • Lamp Type LED
  • Number of Light Output Modes 3
  • Power Source Corded, Cordless
  • Switch Type Push Button
  • Tool Width 16 1/2 in
  • Battery Platform 18V LXT
  • Light Output Mode High / Medium / Low
  • Maximum Brightness Level 5,500 lm
  • Mount Type Freestanding
  • Minimum Height 31 in
  • Head Type Fixed
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 18 V
  • Compatible Battery Capacity 5.0 Ah
  • Compatible Charger Model Number DC18RC, DC18RD, DC18RE, DC18SD, DC18SE, DC18SF, DC18SH
  • Focus Flood
  • Includes AC Power Cord
  • Lamp Life Battery Capacity Rating 5 Ah
  • Number of Batteries Included 0
  • Overall Length 16 1/2 in
  • Product Type Site Light
  • Tool Weight 30.6 lb
  • Water Penetration Rating IP54

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list