!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UTILITY BUCKET LIGHT, CORDLESS, 18V, LI-ION, 6 AH, 1500 FT BEAM, 800 TO 2500 LM, 180 ° ANGLE

UTILITY BUCKET LIGHT, CORDLESS, 18V, LI-ION, 6 AH, 1500 FT BEAM, 800 TO 2500 LM, 180 ° ANGLE

MILWAUKEE

UTILITY BUCKET LIGHT, CORDLESS, 18V, LI-ION, 6 AH, 1500 FT BEAM, 800 TO 2500 LM, 180 ° ANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY BUCKET LIGHT, CORDLESS, 18V, LI-ION, 6 AH, 1500 FT BEAM, 800 TO 2500 LM, 180 ° ANGLE

UTILITY BUCKET LIGHT, CORDLESS, 18V, LI-ION, 6 AH, 1500 FT BEAM, 800 TO 2500 LM, 180 ° ANGLE

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,578.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2122-20
  • Mfr. Model # 2122-20
  • UNSPSC # 39111516
  • CATALOGUE PAGE # 260
  • Shipping Weight 10.15 lbs

Product Details

This M18 cordless utility bucket light is made of polycarbonate with a spring-loaded clamp mount and operates on an 18V LXT Li-ion battery with a 6 Ah capacity. It has a run time of 4 to 6 hours, a brightness level ranging from 800 to 2500 LM with three light output modes, and a 180 degree head rotation angle. The light has a 1500 feet beam distance.

Technical Specs

  • Item Cordless Work Light
  • Series No Series
  • Maximum Brightness Level 2,500 lm
  • Light Output Mode Flood / Spot-Flood / Spot
  • Light Distribution 90 Degrees
  • Maximum Head Rotation Angle 180 Degrees
  • Run Time 4 hr, 6 hr
  • Battery Included / Bare Tool Bare Tool
  • Compatible Battery Model Number M18 REDLITHIUM HIGH OUTPUT XC8.0
  • Features Designed for use in High Voltage Environments, Dual Light Head Design with 180 Degrees of Vertical and Horizontal Head Rotation, Extreme Weather Protection and High Voltage Durability, LED Limited Lifetime Warranty: LEDs never need to be replaced, Low Battery Indicator, Part of the M18(TM) System, featuring 200+ solutions, Patented Spring Loaded Bucket Clamp, TRUEVIEW(TM) High Definition Output provides neutral white color and produces an even beam pattern for clearer visibility
  • Included Charger No
  • Lamp Life Battery Capacity Rating 5 Ah
  • Number of Batteries Included 0
  • Power Source Cordless
  • Replacement Lamps No
  • Switch Type Push Button
  • Tool Height 12 1/8 in
  • Tool Weight 10.5 lb
  • Water Penetration Rating IP56
  • Battery Platform M18
  • Brightness Level 800 lm, 2,200 lm, 2,500 lm
  • Minimum Brightness Level 800 lm
  • Mount Type Spring-Loaded Clamp
  • Head Type Rotating
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 18 V
  • Beam Distance 1,500 ft
  • Compatible Charger Model Number M18
  • Focus Spot/Flood Combination Beam
  • Lamp Life at Maximum Lumens Rating 4 hr
  • Lamp Type LED
  • Number of Light Output Modes 3
  • Product Type Work Light
  • Standards UL
  • Tool Depth 13 11/16 in
  • Tool Length 8 1/2 in
  • Tool Width 13 1/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list