!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORDLESS VACUUM KIT, 2 MOTOR STAGES, 71 DBA, 18 V, 3.0 AH, 46 CFM, 3.2 LBS, 39 5/16 IN

CORDLESS VACUUM KIT, 2 MOTOR STAGES, 71 DBA, 18 V, 3.0 AH, 46 CFM, 3.2 LBS, 39 5/16 IN

MAKITA

CORDLESS VACUUM KIT, 2 MOTOR STAGES, 71 DBA, 18 V, 3.0 AH, 46 CFM, 3.2 LBS, 39 5/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS VACUUM KIT, 2 MOTOR STAGES, 71 DBA, 18 V, 3.0 AH, 46 CFM, 3.2 LBS, 39 5/16 IN

CORDLESS VACUUM KIT, 2 MOTOR STAGES, 71 DBA, 18 V, 3.0 AH, 46 CFM, 3.2 LBS, 39 5/16 IN

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $300.31 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTDCL180RFB
  • Mfr. Model # DCL180RFB
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.6 lbs

Product Details

This cordless vacuum kit has two motor stages and a sound level of 71 dBA. It has 18 volts, a Li-lon cordless tool battery, and a battery capacity of three Ah. It has a maximum airflow of 46 CFM and an overall length of 39 5/16 inches. Its net weight is 3.2 pounds. It is lightweight and portable, easy to empty, has a see-through dust canister, a two-stage nylon and cloth filter, and a very quiet operation. It includes a battery, a rapid charger, and a nozzle assembly.

Technical Specs

  • Sound Level 71 dBA
  • Voltage 18.0
  • Battery Capacity 3.0 Ah
  • Includes Battery, Rapid Charger, Nozzle Assembly (T-Nozzle), Sash Nozzle, Pipe, Sash Nozzle Holder, Cloth Filter, Nylon Pre-Filter
  • Number of Motor Stages 2
  • Cordless Tool Battery Type Li-Ion
  • Features Lightweight and Portable, Easy to Empty, See-Through Dust Canister, 2-Stage Nylon and Cloth Filter, Very Quiet Operation, On Board Sash Nozzle Storage, Angled Suction Port, Floor Nozzle Swivel Joint Design, Ergonomic Soft Rubber Grip Design
  • Item Cordless Vacuum Kit

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list