!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORDLESS VACUUM KIT,0.25 GAL TANK SIZE

CORDLESS VACUUM KIT,0.25 GAL TANK SIZE

MILWAUKEE

CORDLESS VACUUM KIT,0.25 GAL TANK SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS VACUUM KIT,0.25 GAL TANK SIZE

CORDLESS VACUUM KIT,0.25 GAL TANK SIZE

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $396.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL0940-20
  • Mfr. Model # 0940-20
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.12 lbs

Technical Specs

  • Vacuum Product Grouping Compact Vacuum
  • Vacuum Filtration Type HEPA
  • Vacuum Pickup Type Dry
  • Static Pressure 80 in
  • Tank Material Plastic
  • Tank Dry Capacity 1/4 gal
  • Vacuum Collection Type Bagless
  • Number of Motor Stages 1
  • Peak Horsepower 0 hp
  • Height 11 3/4 in
  • Width 6 1/2 in
  • Average Brush Life Not Rated
  • Vacuum Hose Length 6 ft
  • Voltage 18V
  • Includes Battery No
  • Battery Capacity 5 Ah
  • Battery Run Time Varies
  • Features Brushless Motor, High and Low Switch
  • Standards UL Listed
  • Item Compact Vacuum
  • Vacuum Power Source Cordless
  • Filter Efficiency 99.97% at 0.3 microns
  • Vacuum Air Flow 32 cfm
  • Sound Level 89 dB
  • Tank Size 0.25 gal
  • Tank Wet Capacity 1/4 gal
  • Motor Efficiency Type Brushless
  • Air Watts 98 W
  • Frequency None
  • Length 13 in
  • Weight 4.35 lb
  • Vacuum Hose Dia. 1 1/4 in
  • Plug Type Cordless
  • Cordless Tool Battery Type Li-Ion
  • No. Batteries Included 0
  • Battery Charge Time 1.5 hr
  • Includes Charger No
  • Includes (1) 6 ft Flexible Hose, (1) Accessory Holder, (1) Brush Tool, (1) Crevice Tool, (1) Extension Wand, (1) Floor Tool, (1) Foam Pre-Filter, (1) M18 FUEL Compact Vacuum (0940-20), (1) M18 FUEL Compact Vacuum Filter (49-90-2012), (1) Powered Floor Tool, (1) Utility Tool
  • Application Small Area and Spot Clean Up

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list