!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORDLESS VACUUM CLEANER,18.0 V,1 GAL.

CORDLESS VACUUM CLEANER,18.0 V,1 GAL.

MILWAUKEE

CORDLESS VACUUM CLEANER,18.0 V,1 GAL. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS VACUUM CLEANER,18.0 V,1 GAL.

CORDLESS VACUUM CLEANER,18.0 V,1 GAL.

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $571.73 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL0885-20
  • Mfr. Model # 0885-20
  • UNSPSC # 47121602
  • CATALOGUE PAGE # 239
  • Shipping Weight 22.81 lbs

Technical Specs

  • Vacuum Product Grouping Backpack Vacuum
  • Vacuum Filtration Type HEPA
  • Vacuum Capacity 1 gal
  • Vacuum Air Flow 55 cfm
  • Weight 15.2 lb
  • Number of Motor Stages 1
  • Hose Length 9 ft
  • Cordless Tool Battery Type Li-Ion
  • No. Batteries Included 0
  • Includes Charger No
  • Features Backpack
  • Standards UL Listed
  • Vacuum Power Source Cordless
  • Vacuum Collection Type Bagless
  • Vacuum Pickup Type Dry
  • Static Pressure 75 in
  • Sound Level 76 dB
  • Hose Dia. 1 3/8 in
  • Voltage 18V
  • Includes Battery No
  • Battery Capacity 9.0 Ah
  • Series M18 FUEL(TM)
  • Includes 6 ft Flexible Hose, Crevice Tool, Dust Extractor Adapter, Floor Tool, HEPA Filter, Telescoping Extension Wand
  • Item Cordless Backpack Vacuum

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list