!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORDLESS VACUUM,0.5 GAL.,20 V

CORDLESS VACUUM,0.5 GAL.,20 V

DEWALT

CORDLESS VACUUM,0.5 GAL.,20 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS VACUUM,0.5 GAL.,20 V

CORDLESS VACUUM,0.5 GAL.,20 V

DEWALT

Sale Price : $133.99 / EACH

Offer ends 31 Jan 2025

Your Price :
$214.69 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCV517B
  • Mfr. Model # DCV517B
  • UNSPSC # 47121602
  • CATALOGUE PAGE # 230
  • Shipping Weight 4.7 lbs

Technical Specs

  • Vacuum Product Grouping Handheld Vacuum
  • Vacuum Filtration Type HEPA
  • Vacuum Capacity 1/2 gal
  • Vacuum Air Flow 39 cfm
  • Sound Level 84dBA
  • Number of Motor Stages 1
  • Hose Length 3 ft
  • Cordless Tool Battery Type Li-Ion
  • Includes Battery No
  • Battery Capacity 4.0 Ah
  • Series 20V MAX(R)
  • Standards UL Listed
  • Vacuum Power Source Cordless
  • Vacuum Collection Type Bagless
  • Vacuum Pickup Type Wet/Dry
  • Static Pressure 24 in
  • Tank Material Plastic
  • Hose Dia. 1 1/4 in
  • Weight 4 lb
  • Voltage 20 V
  • No. Batteries Included 0
  • Includes Charger No
  • Features Dual Clean Up Modes, Heavy Duty Rubber Hose, Large On/Off Switch, Washable Filter
  • Item Handheld Vacuum

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list