!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORDLESS UPRIGHT VACUUM 40V

CORDLESS UPRIGHT VACUUM 40V

HOOVER COMMERCIAL

CORDLESS UPRIGHT VACUUM 40V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CORDLESS UPRIGHT VACUUM 40V

CORDLESS UPRIGHT VACUUM 40V

HOOVER COMMERCIAL

Clearance Price :
$303.26 / EACH

Your Price : $606.53 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TFCCH95519
  • Mfr. Model # CH95519
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.482 lbs

Technical Specs

  • Vacuum Power Source Cordless
  • Vacuum Capacity 2 1/2 gal
  • Filter Efficiency 99.97% at 0.3 microns
  • Cleaning Path Width 13 in
  • Static Pressure 17 in
  • Weight 10.1 lb
  • Number of Motor Stages 1
  • Current 7 A
  • Voltage 40 V
  • Includes Battery No
  • Battery Capacity 6.0 Ah
  • Battery Run Time 0.5 hr
  • Height 7 7/8 in
  • Width 13 1/4 in
  • Plug Type Cordless
  • Features Handle, Side Edge Brushes
  • Standards UL Listed
  • Vacuum Collection Type Disposable Bag
  • Vacuum Filtration Type HEPA
  • Vacuum Pickup Type Dry
  • Vacuum Air Flow 91 cfm
  • Sound Level 71 dB
  • Motor Efficiency Type Brushed
  • Power 430 W
  • Frequency None
  • Cordless Tool Battery Type Li-Ion
  • No. Batteries Included 0
  • Battery Charge Time 1 hr
  • Includes Charger No
  • Length 35 3/4 in
  • Head Height Adjustment 1-Position
  • Series MPWR
  • Includes Belt, Filter Bag
  • Item Cordless Upright Vacuum

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list