!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORDLESS UPRIGHT VACUUM,LITHIUM ION

CORDLESS UPRIGHT VACUUM,LITHIUM ION

MAKITA

CORDLESS UPRIGHT VACUUM,LITHIUM ION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS UPRIGHT VACUUM,LITHIUM ION

CORDLESS UPRIGHT VACUUM,LITHIUM ION

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $610.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTCL001GD106
  • Mfr. Model # CL001GD106
  • UNSPSC # 26111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.44 lbs

Technical Specs

  • Vacuum Filtration Type Standard
  • Cleaning Path Width 8-1/2 in
  • Weight 3.7 lbs
  • Cordless Tool Battery Type Lithium Ion
  • No. Batteries Included 1
  • Battery Charge Time BL4025 Reaches full charge in 28 minutes or less with the included Rapid Charger (DC40RA)
  • Includes Charger Yes
  • Width 8-1/2 in
  • Series Makita 40V XGT Series
  • Includes 40V Max (2.5Ah) Li-Ion Battery BL4025, Rapid Charger (DC40RA), Battery Cover (412393-7), Floor Nozzle (127828-2), Sash Nozzle (413809-5), Sash Nozzle Holder (459038-6), Pipe (458942-6), High Efficiency Filter (199966-0)
  • Vacuum Pickup Type Dry
  • Static Pressure 84-13/32 in
  • Number of Motor Stages 4
  • Includes Battery Yes
  • Battery Capacity 40 Volt XGT
  • Battery Run Time Approx. 40 minutes (Normal speed mode) with BL4025 Battery
  • Height 42 in
  • Head Height Adjustment 2-Position
  • Features 40V XGT Stick Vacuum Cleaner Kit, 125W, 4 Speed, w/ Push Button, Click Locking Mechanism for Secure Attachment of Pipe and Other Accessories, LED Job Light with Afterglow Feature to Illuminate the Work Area, Doubles as a Low Battery Warning, Bag Less Cloth Filtration System Allows Easier Cleaning and Quicker Debris Disposal, Equipped Brushless DC Motor Offers High Power to Weight/Size Ratio, Less Heat Buildup, Smoother Operation, and Up to 50% Longer Run Time Per Charge, Floor Nozzle Swivel Joint Design Keeps Vacuum Head Close to Surface and Enables 360 Degrees Rotation for Easy High-Reach Cleaning, Included BL4025 Reaches full Charge in 28 Minutes or Less with the Included Rapid Charger (DC40RA)
  • Item Cordless Upright Vacuum

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list