!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORDLESS TRANSFER PUMP,18.0V,LI-ION

CORDLESS TRANSFER PUMP,18.0V,LI-ION

MILWAUKEE

CORDLESS TRANSFER PUMP,18.0V,LI-ION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS TRANSFER PUMP,18.0V,LI-ION

CORDLESS TRANSFER PUMP,18.0V,LI-ION

MILWAUKEE

Sale Price : $279.99 / EACH

Offer ends 31 Jan 2025

Your Price :
$395.66 / EACH

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2771-20
  • Mfr. Model # 2771-20
  • UNSPSC # 40151531
  • CATALOGUE PAGE # 242
  • Shipping Weight 7.26 lbs

Technical Specs

  • Item Cordless Transfer Pump
  • Battery Capacity No Battery Included
  • Flow Rate @ Head 7.5 gpm @ 1 ft of head, 7.5 gpm @ 5 ft of head
  • Inlet Size 3/4 in
  • Voltage 18 V
  • Compatible Battery Grainger Part Number 2PYZ8, 2XKZ3, 35GJ99, 38D761, 38D762, 38D765, 38D766, 38XJ02, 38XJ03, 45KM67, 45LD78
  • Cordless Tool Kit Contents Bare Tool
  • Housing Material Reinforced Nylon
  • Includes (2) Inlet Brass Fitting, Outlet Brass Fitting
  • Includes Charger No
  • Manufacturer Warranty Length 5 yr Limited
  • Maximum Suction Lift 18 ft
  • Number of Inlets 1
  • Outlet Gender Male
  • Outlet Type GHT
  • Overall Length 13.2 in
  • Self-Priming Yes
  • Tool Weight 8 lb
  • Battery Platform M18
  • Maximum Flow Rate 8 gpm
  • Maximum Head 75 ft of head
  • Inlet Type GHT
  • Power Source Cordless
  • Compatible Fluid Type Water
  • Horsepower 1/4 hp
  • Impeller Material Nitrile Rubber
  • Includes Batteries No
  • Inlet Gender Male
  • Maximum Fluid Temperature 140 Degrees F
  • Number of Batteries Included 0
  • Number of Outlets 1
  • Outlet Size 3/4 in
  • Overall Height 5.5 in
  • Overall Width 5.75 in
  • Tool Series M18

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list