!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY-POWERED STRING TRIMMER, 14 IN CUTTING W, STRAIGHT SHAFT, 38 IN SHAFT L

BATTERY-POWERED STRING TRIMMER, 14 IN CUTTING W, STRAIGHT SHAFT, 38 IN SHAFT L

DEWALT

BATTERY-POWERED STRING TRIMMER, 14 IN CUTTING W, STRAIGHT SHAFT, 38 IN SHAFT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY-POWERED STRING TRIMMER, 14 IN CUTTING W, STRAIGHT SHAFT, 38 IN SHAFT L

BATTERY-POWERED STRING TRIMMER, 14 IN CUTTING W, STRAIGHT SHAFT, 38 IN SHAFT L

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $285.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCST922B
  • Mfr. Model # DCST922B
  • UNSPSC # 27112712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.8 lbs

Technical Specs

  • ItemBattery-Powered String Trimmer
  • Cutting Width14 in
  • Line AdvanceBump
  • Shaft Length38 in
  • Battery Platform20V MAX
  • Bare Tool/Battery IncludedBare Tool
  • Tool Weight9.22 lb
  • Voltage20V
  • Anti-Vibration HandleAnti-Vibration Handle
  • Speed SettingsVariable
  • Charge Time60 min
  • Power Source Cordless
  • Line Diameter 0.08 in
  • Shaft Type Straight
  • Attachment System Compatible Not Capable
  • Number of Batteries to Operate 1
  • Motor Type Brushed
  • Tool Series 20V MAX
  • Product Type Cordless String Trimmer
  • Tool Length 10 in
  • Run Time 60 min
  • Includes Guard, Handle
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list