!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORDLESS STRING TRIMMER, LITHIUM-ION, 18 V/9 AH, 40 CC, 9.0 AH, 14 TO 16 IN CUT W, 40 IN SHAFT

CORDLESS STRING TRIMMER, LITHIUM-ION, 18 V/9 AH, 40 CC, 9.0 AH, 14 TO 16 IN CUT W, 40 IN SHAFT

MILWAUKEE

CORDLESS STRING TRIMMER, LITHIUM-ION, 18 V/9 AH, 40 CC, 9.0 AH, 14 TO 16 IN CUT W, 40 IN SHAFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
CORDLESS STRING TRIMMER, LITHIUM-ION, 18 V/9 AH, 40 CC, 9.0 AH, 14 TO 16 IN CUT W, 40 IN SHAFT

CORDLESS STRING TRIMMER, LITHIUM-ION, 18 V/9 AH, 40 CC, 9.0 AH, 14 TO 16 IN CUT W, 40 IN SHAFT

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $614.14 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL282521ST
  • Mfr. Model # 2825-21ST
  • UNSPSC # 27112000
  • CATALOGUE PAGE # 561
  • Shipping Weight 16.09 lbs

Product Details

This string trimmer is cordless, with an 18-volt, 9.0 Ah, lithium-ion battery. It has a 40 cc engine, a 40-inch long shaft, and a cutting width of 14 to 16 inches. This model features quick snap spool replacement. The run time is 40 minutes, and it takes one hour to charge completely.

Technical Specs

  • Item Cordless String Trimmer
  • Cutting Width 14 in to 16 in
  • Shaft Type Straight
  • Engine Electric
  • Line Advance Bump Feed
  • Anti Vibration Handle No
  • Battery Type Li-Ion
  • Battery Voltage 18
  • Battery Amperage 9.0 Ah
  • Included Charger Mfr. No. 48-59-1808
  • Battery Included / Bare Tool Battery Included
  • Fuel Type Battery
  • Shaft Length 40 in
  • Engine Displacement 40 cc
  • Line Diameter 0.095 in
  • Quick Snap Spool Replacement Yes
  • Fuel Tank Capacity Not Gas Powered
  • Run Time 40 min.
  • Charge Time 1 hr
  • Includes Battery Pack, Power Head, Rapid Charger
  • Charger Replacement Mfr. No. MTL48-59-1808

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list