!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORDLESS STRING TRIMMER,18V,40 CC

CORDLESS STRING TRIMMER,18V,40 CC

MILWAUKEE

CORDLESS STRING TRIMMER,18V,40 CC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
CORDLESS STRING TRIMMER,18V,40 CC

CORDLESS STRING TRIMMER,18V,40 CC

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $424.12 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL282520ST
  • Mfr. Model # 2825-20ST
  • UNSPSC # 27112000
  • CATALOGUE PAGE # 561
  • Shipping Weight 11.89 lbs

Technical Specs

  • Item Cordless String Trimmer
  • Cutting Width 14 in to 16 in
  • Shaft Type Straight
  • Engine Electric
  • Line Advance Bump Feed
  • Anti Vibration Handle No
  • Battery Type Li-Ion
  • Battery Voltage 18
  • Battery Amperage 9.0 Ah
  • Included Charger No
  • Battery Included / Bare Tool Bare Tool
  • Fuel Type Battery
  • Shaft Length 40 in
  • Engine Displacement 40 cc
  • Line Diameter 0.095 in
  • Quick Snap Spool Replacement Yes
  • Fuel Tank Capacity Not Gas Powered
  • Run Time 40 min.
  • Charge Time 1 hr
  • Includes Power Head
  • Charger Replacement Mfr. No. MTL48-59-1808

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list