!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SANDER, CORDLESS, 20V, LI-ION, 5 IN DIA, 8000 TO 12000 OPM, BRUSHLESS MOTOR

SANDER, CORDLESS, 20V, LI-ION, 5 IN DIA, 8000 TO 12000 OPM, BRUSHLESS MOTOR

DEWALT

SANDER, CORDLESS, 20V, LI-ION, 5 IN DIA, 8000 TO 12000 OPM, BRUSHLESS MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDER, CORDLESS, 20V, LI-ION, 5 IN DIA, 8000 TO 12000 OPM, BRUSHLESS MOTOR

SANDER, CORDLESS, 20V, LI-ION, 5 IN DIA, 8000 TO 12000 OPM, BRUSHLESS MOTOR

DEWALT

Sale Price : $135.99 / EACH

Offer ends 31 Jan 2025

Your Price :
$236.31 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCW210B
  • Mfr. Model # DCW210B
  • UNSPSC # 27112708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Product Details

This 20V Max cordless sander operates on a 20 volt lithium-ion battery. It has a maximum wheel diameter of five-inch, an orbit diameter of 3/32-inch and a no-load speed ranging from 8000 to 12000 orbits per minute. The sander features a variable-speed, an ergonomic design, and a brushless motor. It includes a dust bag.

Technical Specs

  • Item Cordless Sander
  • Includes Dust Bag
  • Tool Weight 3.5 lb
  • Included Charger No
  • Tool Length 7 1/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list