!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RATCHET, CORDLESS, 12V, ⅜ IN BALL DETENT, 55 FT-LB, 200 RPM, 1⅝X1⅝ IN, 10⅞ IN L

RATCHET, CORDLESS, 12V, ⅜ IN BALL DETENT, 55 FT-LB, 200 RPM, 1⅝X1⅝ IN, 10⅞ IN L

MILWAUKEE

RATCHET, CORDLESS, 12V, ⅜ IN BALL DETENT, 55 FT-LB, 200 RPM, 1⅝X1⅝ IN, 10⅞ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHET, CORDLESS, 12V, ⅜ IN BALL DETENT, 55 FT-LB, 200 RPM, 1⅝X1⅝ IN, 10⅞ IN L

RATCHET, CORDLESS, 12V, ⅜ IN BALL DETENT, 55 FT-LB, 200 RPM, 1⅝X1⅝ IN, 10⅞ IN L

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $305.08 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2557-20
  • Mfr. Model # 2557-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 245
  • Shipping Weight 2.71 lbs

Product Details

This M12 Fuel cordless ratchet operates on a 12V M12 Redlithium battery. It has a ⅜-inch ball detent retainer drive, 200 RPM, and a 55 ft-lb fastening torque. The ratchet head measures 1⅝ width x 1⅝ inches in height and have a 10⅞-inch overall length. It features a pistol grip handle, steel housing, a brushless motor, and an onboard fuel gauge.

Technical Specs

  • Item Ratchet
  • Power Source Cordless
  • Brushless Motor Yes
  • Free Speed 200 RPM
  • Side to Center 1 in
  • Head Width 1 5/8 in
  • Handle Type Pistol Grip
  • Battery Series M12 Redlithium
  • Case Included No
  • Wireless Tool Tracking No
  • Series M12 Fuel
  • Standards UL Listed
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 12V DC
  • Fastening Torque 55 ft-lb
  • Drive Size 3/8 in Square
  • Head Height 1 5/8 in
  • Retainer Type Ball Detent
  • Number of Batteries Included 0
  • Charger Included No
  • Overall Length 10 7/8 in
  • Tool Brand Milwaukee
  • Features Low Profile Head, Recessed Head Profile, Variable Speed Metal Trigger
  • Tool Weight 2.4 lb

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list