!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLANER, CORDLESS, 18V, 3¼ IN W, 5/64 IN D, 14000 RPM, CARBIDE, BRUSHED MOTOR

PLANER, CORDLESS, 18V, 3¼ IN W, 5/64 IN D, 14000 RPM, CARBIDE, BRUSHED MOTOR

MILWAUKEE

PLANER, CORDLESS, 18V, 3¼ IN W, 5/64 IN D, 14000 RPM, CARBIDE, BRUSHED MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLANER, CORDLESS, 18V, 3¼ IN W, 5/64 IN D, 14000 RPM, CARBIDE, BRUSHED MOTOR

PLANER, CORDLESS, 18V, 3¼ IN W, 5/64 IN D, 14000 RPM, CARBIDE, BRUSHED MOTOR

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $394.56 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2623-20
  • Mfr. Model # 2623-20
  • UNSPSC # 27112706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.55 lbs

Product Details

This M18 series cordless planer operates on an 18V battery and measures 12⅜ length x 6 3/16 inches width. It has a 3¼-inch width carbide blade with a 5/64-inch maximum cutting depth and a maximum speed of 14000 RPM. The planer includes a bevel edge guide and two planer blades. It features a brushed motor and a 20-position depth adjustment dial.

Technical Specs

  • Item Cordless Planer
  • Battery Platform M18
  • Blade Width 3 1/4 in
  • Number of Depth Settings 20
  • Motor Type Brushed
  • Cordless Tool Kit Contents Bare Tool
  • Maximum Material Width 3 1/4 in
  • Tool Weight 6.15 lb
  • Features Bevel/Edge Guide, Chip Ejection Switch, Dual Blade Cutting Head, Spring-Loaded Kickstand
  • Includes (2) Planer Blades, Bevel Edge Guide
  • Overall Length 12 3/8 in
  • Series M18
  • Power Source Cordless
  • Voltage 18V
  • Maximum Planer Depth of Cut 1/16 in
  • Maximum Speed 14,000 RPM
  • Blade Material Carbide
  • Number of Batteries Included 0
  • Battery Included / Bare Tool Bare Tool
  • Dust Collection No
  • Included Charger No
  • Number of Blades 2
  • Overall Width 6 3/16 in

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list