!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KNOCKOUT TOOL KIT, CORDLESS, 18V LI-ION, 14 GA MS/SS, ½ TO 4 IN CONDUIT, 6 TONS

KNOCKOUT TOOL KIT, CORDLESS, 18V LI-ION, 14 GA MS/SS, ½ TO 4 IN CONDUIT, 6 TONS

MILWAUKEE

KNOCKOUT TOOL KIT, CORDLESS, 18V LI-ION, 14 GA MS/SS, ½ TO 4 IN CONDUIT, 6 TONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNOCKOUT TOOL KIT, CORDLESS, 18V LI-ION, 14 GA MS/SS, ½ TO 4 IN CONDUIT, 6 TONS

KNOCKOUT TOOL KIT, CORDLESS, 18V LI-ION, 14 GA MS/SS, ½ TO 4 IN CONDUIT, 6 TONS

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,875.38 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2677-23
  • Mfr. Model # 2677-23
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 241
  • Shipping Weight 50.7 lbs

Product Details

This M18 Force Logic cordless knockout tool kit has a punching force of six tons and a ½ to 4 inches conduit that punches up to a four-inch hole in 14 gauge mild steel/stainless steel. The kit with an 18V lithium-ion battery includes a quick-connect alignment system, inline handle orientation, a 2 Ah battery, and two carrying cases.

Technical Specs

  • Item Knockout Tool Kit
  • For Maximum Stainless Steel Thickness 14 ga
  • Punching Capacity in Mild Steel 4 in
  • Dies Included Dies Included
  • Maximum Punching Pressure 6 ton
  • Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger
  • Battery Model No. 48-11-1820
  • Charger Included Yes
  • Charger Model Number 48-59-1812
  • Die Sizes included (1) 4 in Die, (1) 3 1/2 in Die, (1) 3 in Die, (1) 2 1/2 in Die
  • Handle Orientation Inline
  • Maximum Round Hole Diameter 4 in
  • Overall Length 11 3/4 in
  • Tool Weight 4.3 lb
  • Tool Brand Milwaukee
  • Voltage 18V DC
  • For Maximum Steel Thickness 14 ga
  • Punching Capacity in Stainless Steel 4 in
  • Battery Capacity (1) 2.0 Ah
  • Number of Batteries Included 1
  • Brushless Motor No
  • Battery Series M18 REDLITHIUM
  • Power Source Cordless
  • Application Punching Conduit Sized Holes in Mild Steel, Aluminum, Fiberglass and Plastic
  • Features Delivers the Easiest Set-Up, Enables the Clearest View of the Work Surface, Speeds Up Repetitive Punching
  • Includes (2) Carrying Cases, 1 1/8 in Draw Stud, 1/2 in to 4 in Punches and Dies, 3/4 in Draw Stud, 3/4 in Rapid Reset Draw Stud, 7/16 in Draw Stud
  • Number of Pieces 17
  • Standards UL Listed
  • Series M18 FORCELOGIC

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list