!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIGHT/CHARGER, CORDLESS, 18V, 5 AH, 1000 TO 3000 LM, 300 ° ANGLE, ADJUSTABLE FOCUS

LIGHT/CHARGER, CORDLESS, 18V, 5 AH, 1000 TO 3000 LM, 300 ° ANGLE, ADJUSTABLE FOCUS

MILWAUKEE

LIGHT/CHARGER, CORDLESS, 18V, 5 AH, 1000 TO 3000 LM, 300 ° ANGLE, ADJUSTABLE FOCUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHT/CHARGER, CORDLESS, 18V, 5 AH, 1000 TO 3000 LM, 300 ° ANGLE, ADJUSTABLE FOCUS

LIGHT/CHARGER, CORDLESS, 18V, 5 AH, 1000 TO 3000 LM, 300 ° ANGLE, ADJUSTABLE FOCUS

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $425.21 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2357-20
  • Mfr. Model # 2357-20
  • UNSPSC # 39112013
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.15 lbs

Product Details

This M18 Packout rechargeable cordless light/charger is made of plastic and operates on an 18V battery with a 5 Ah capacity. It has a run time of 4 to 12 hours, a brightness level ranging from 1000 to 3000 LM with three light output modes, and a 300 degree rotation head angle. The light has USB charging, adjustable focus, and an IP54 water rating.

Technical Specs

  • Item Cordless Work Light
  • Series PACKOUT
  • Maximum Brightness Level 3,000 lm
  • Light Output Mode High / Medium / Low
  • Head Type Rotating
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 18 V
  • Charging Capability USB Charging
  • Features Dual Power, Full System Compatibility with PACKOUT Modular Storage System - Lighting on and off the Stack, Integrated M18(TM) Battery Charging, Low Battery Indicator, Small Storage Compartment for Devices and Small Items, Three Independent Pivoting Light Heads Provide 3000 Lumens of Trueview(TM) High Definition Output, TRUEVIEW High Definition Output Lighting
  • Lamp Life at Maximum Lumens Rating 4 hr
  • Lamp Type LED
  • Number of Light Output Modes 3
  • Product Type Work Light
  • Switch Type Push Button
  • Tool Length 16 13/16 in
  • Tool Width 9 13/16 in
  • Battery Platform M18
  • Brightness Level 1,000 lm, 1,500 lm, 3,000 lm
  • Minimum Brightness Level 1,000 lm
  • Light Distribution 90 Degrees
  • Maximum Head Rotation Angle 300 Degrees
  • Run Time 4 hr, 8 hr, 12 hr
  • Battery Included / Bare Tool Bare Tool
  • Compatible Battery Model Number M18
  • Focus Adjustable
  • Lamp Life Battery Capacity Rating 5 Ah
  • Number of Batteries Included 0
  • Power Source Cordless/Corded
  • Standards UL Listed
  • Tool Height 8 5/8 in
  • Tool Weight 11.4 lb
  • Water Penetration Rating IP54

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list