!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IMPACT WRENCH, CORDLESS, 18V, T-HANDLE, ⅜ IN FRICTION RING, STANDARD, 210 FT-LB

IMPACT WRENCH, CORDLESS, 18V, T-HANDLE, ⅜ IN FRICTION RING, STANDARD, 210 FT-LB

MILWAUKEE

IMPACT WRENCH, CORDLESS, 18V, T-HANDLE, ⅜ IN FRICTION RING, STANDARD, 210 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT WRENCH, CORDLESS, 18V, T-HANDLE, ⅜ IN FRICTION RING, STANDARD, 210 FT-LB

IMPACT WRENCH, CORDLESS, 18V, T-HANDLE, ⅜ IN FRICTION RING, STANDARD, 210 FT-LB

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $387.60 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2758-20
  • Mfr. Model # 2758-20
  • UNSPSC # 27112733
  • CATALOGUE PAGE # 236
  • Shipping Weight 2.52 lbs

Product Details

This M18 Fuel cordless impact wrench operates on an 18V M18 Redlithium battery. It has a ⅜-inch friction ring standard drive, 2500 RPM, 3200 IPM, and a fastening/nut-busting torque of 210 ft-lb. The compact tool wrench features a soft grip plastic T-handle, an impact clutch, four-mode drive control, a brushless motor, and trigger actuation.

Technical Specs

  • Item Impact Wrench
  • Power Source Cordless
  • Brushless Motor Yes
  • Fastening Torque 210 ft-lb
  • Max. Torque 210 ft-lb
  • Impact Rated Yes
  • Retainer Type Friction Ring
  • Drive Style Standard
  • Battery Series M18 Redlithium
  • Case Included No
  • Handle Material Plastic
  • Tool Style Compact
  • Actuation Trigger
  • Number of Speed Settings 4
  • Wireless Tool Tracking Yes
  • Built-In Light Yes
  • Includes Belt Clip
  • Series M18 FUEL
  • Tool Weight 2.4 lb
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 18V DC
  • Breakaway Torque 210 ft-lb
  • Free Speed 2,500 RPM
  • Power to Weight Ratio 52.5 ft-lb
  • Impacts per Minute 3 200
  • Drive Size 3/8 in Square
  • Number of Batteries Included 0
  • Charger Included No
  • Handle Type Pistol Grip
  • Housing Material Metal, Plastic, Rubber
  • Clutch Style Impact
  • Lock-Off Switch Yes
  • Reaction Bar No
  • Wireless Tracking System ONE-KEY(TM)
  • Features Easily Toggle Between Up to Four Custom Performance Profiles that can be Saved to, ONE-KEY(TM) Enabled Allows Unlimited Customization and Control of Output Speed and Power, Power state Brushless Motor, REDLINK PLUS(TM) Intelligence for Overload Protection
  • Tool Brand Milwaukee
  • Standards UL Listed
  • Overall Length 5 7/8 in

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list