!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PENCIL VIBRATOR, HANDHELD, 20V, 4 AH, 4 FT SHAFT, 4 IN RADIUS, 1⅛ IN HEAD DIA, 14000 VPM

PENCIL VIBRATOR, HANDHELD, 20V, 4 AH, 4 FT SHAFT, 4 IN RADIUS, 1⅛ IN HEAD DIA, 14000 VPM

DEWALT

PENCIL VIBRATOR, HANDHELD, 20V, 4 AH, 4 FT SHAFT, 4 IN RADIUS, 1⅛ IN HEAD DIA, 14000 VPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PENCIL VIBRATOR, HANDHELD, 20V, 4 AH, 4 FT SHAFT, 4 IN RADIUS, 1⅛ IN HEAD DIA, 14000 VPM

PENCIL VIBRATOR, HANDHELD, 20V, 4 AH, 4 FT SHAFT, 4 IN RADIUS, 1⅛ IN HEAD DIA, 14000 VPM

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $603.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCE531B
  • Mfr. Model # DCE531B
  • UNSPSC # 27112205
  • CATALOGUE PAGE # 229
  • Shipping Weight 8.5 lbs

Product Details

This cordless pencil vibrator operates on a 20V MAX battery of 4 Ah capacity. It has a tool length of 48 inches, a four-inch radius of vibration, and 14000 vibrations per minute. The handheld vibrator has a four feet shaft length, a head length of 12 inches, and a head diameter of 1⅛ inches. It is used for consolidating concrete around forms.

Technical Specs

  • Item Cordless Concrete Vibrator
  • Shaft Length 4 ft
  • Radius of Vibration 4 in
  • Brushless Motor No
  • Battery Capacity 4 Ah
  • Tool Length 48 in
  • Charger Included No
  • Includes Bare Tool
  • Power Source Battery Powered
  • Voltage 20V DC
  • Head Diameter 1 1/8 in
  • Vibrations per Minute 14,000 VPM
  • Cordless Tool Kit Contents (1) Bare Tool
  • Head Length 12 in
  • Battery Series 20V MAX
  • Concrete Vibrator Type Handheld
  • Number of Batteries Included 0

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list