!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMBINATION TOOL KIT, CORDLESS, 20V, 1.3 AH, DRILL/IMPACT DRIVER, 2 TOOLS, CONTRACTOR BAG

COMBINATION TOOL KIT, CORDLESS, 20V, 1.3 AH, DRILL/IMPACT DRIVER, 2 TOOLS, CONTRACTOR BAG

DEWALT

COMBINATION TOOL KIT, CORDLESS, 20V, 1.3 AH, DRILL/IMPACT DRIVER, 2 TOOLS, CONTRACTOR BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION TOOL KIT, CORDLESS, 20V, 1.3 AH, DRILL/IMPACT DRIVER, 2 TOOLS, CONTRACTOR BAG

COMBINATION TOOL KIT, CORDLESS, 20V, 1.3 AH, DRILL/IMPACT DRIVER, 2 TOOLS, CONTRACTOR BAG

DEWALT

Sale Price : $186.99 / EACH

Offer ends 31 Jan 2025

Your Price :
$351.84 / EACH

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCK240C2
  • Mfr. Model # DCK240C2
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.1 lbs

Product Details

This cordless combination tool kit has a brushless motor that operates on a 20V Max lithium-ion battery of 1.3 Ah capacity. It has a ½-inch compact drill with a speed of 1800 revolutions per minute and a ¼-inch impact driver with a torque of 1400 in-lb. The kit includes two bare tools, two batteries, a charger, and a contractor bag.

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 20V
  • Number of Tools 2
  • Includes (2) Batteries, Charger, Contractor Bag
  • Series 20V MAX*
  • Number of Batteries Included 2
  • Battery Series 20V
  • Charger Included Yes
  • Included Drills 1/2 in Drill (Compact, 1,800 RPM)
  • Case Included (1) Contractor Bag
  • Drill - Chuck Size 1/2 in
  • Impact Driver DCF885
  • Cordless Tools Included Drill, Impact Driver
  • Power Source Cordless
  • Battery Capacity (2) 1.3 Ah
  • Tool Brand DEWALT(R)
  • Battery Included Yes
  • Battery Model No. 11A168
  • Charger DCB101
  • Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger
  • Included Fastening Tools Impact Driver (1,400 in-lb)
  • Drill Mfr. No. DCD771
  • Drill - Class Compact
  • Impact Driver - Torque Range 1,400 in-lb

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list