!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMBINATION TOOL KIT, CORDLESS, 20V, 4 AH, HAMMER DRILL/IMPACT DRIVER, 2 TOOLS, BAG

COMBINATION TOOL KIT, CORDLESS, 20V, 4 AH, HAMMER DRILL/IMPACT DRIVER, 2 TOOLS, BAG

DEWALT

COMBINATION TOOL KIT, CORDLESS, 20V, 4 AH, HAMMER DRILL/IMPACT DRIVER, 2 TOOLS, BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION TOOL KIT, CORDLESS, 20V, 4 AH, HAMMER DRILL/IMPACT DRIVER, 2 TOOLS, BAG

COMBINATION TOOL KIT, CORDLESS, 20V, 4 AH, HAMMER DRILL/IMPACT DRIVER, 2 TOOLS, BAG

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $657.45 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCK299M2
  • Mfr. Model # DCK299M2
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 227
  • Shipping Weight 11.91 lbs

Product Details

This cordless combination tool kit has a brushless motor that operates on a 20V Max XR battery of 4 Ah. It has a ½-inch compact hammer drill with 2000 RPM/38250 BPM and a ¼-inch impact driver with a torque of 1825 in-lb at 3250 RPM/3600 IPM. The kit includes two bare tools, two batteries, a charger, two belt hooks, a side handle, and a contractor bag.

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 20V
  • Number of Tools 2
  • Includes (2) Belt Hooks, 360 Degrees Side Handle
  • Series 20V MAX XR
  • Number of Batteries Included 2
  • Battery Series 20V MAX*
  • Charger Included Yes
  • Included Drills 1/2 in Hammer Drill (38,250 BPM)
  • Case Included (1) Contractor Bag
  • Hammer Drill - BPM 38,250
  • Impact Driver 39RV80
  • Cordless Tools Included Hammer Drill, Impact Driver
  • Power Source Cordless
  • Battery Capacity (2) 4.0 Ah
  • Tool Brand DEWALT(R)
  • Battery Included (2) DCB204
  • Battery Model No. (2) Mfr. No. DCB204
  • Charger 11A157
  • Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger
  • Included Fastening Tools Impact Driver (1,825 in-lb)
  • Hammer Drill DCD995
  • Hammer Drill - Chuck Size 1/2 in
  • Impact Driver - Torque Range 1,825 in-lb

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list