!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMBINATION KIT, CORDLESS, BRUSHLESS, 20V, 5 AH, 6-TOOLS, INCLUDES 2 BATTERIES/CHARGER

COMBINATION KIT, CORDLESS, BRUSHLESS, 20V, 5 AH, 6-TOOLS, INCLUDES 2 BATTERIES/CHARGER

DEWALT

COMBINATION KIT, CORDLESS, BRUSHLESS, 20V, 5 AH, 6-TOOLS, INCLUDES 2 BATTERIES/CHARGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION KIT, CORDLESS, BRUSHLESS, 20V, 5 AH, 6-TOOLS, INCLUDES 2 BATTERIES/CHARGER

COMBINATION KIT, CORDLESS, BRUSHLESS, 20V, 5 AH, 6-TOOLS, INCLUDES 2 BATTERIES/CHARGER

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,529.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCK695P2
  • Mfr. Model # DCK695P2
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 225
  • Shipping Weight 34.1 lbs

Product Details

This cordless brushless six-tool combination kit operates on two 20V and 5 Ah batteries. It includes a Quick-change wheel release angle grinder, a circular saw with a motor of 5200 RPM, an LED flashlight with 110 lumens, a brushless three-speed impact driver, a hammer drill with a three-speed transmission, a charger, and a compact reciprocating saw.

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 20V
  • Number of Tools 6
  • Includes (1) Charger, (1) Tool Bag, (2) Batteries, (6) Tools
  • Series 20V MAX*
  • Number of Batteries Included 2
  • Battery Series 20V MAX* XR
  • Charger Included Yes
  • Included Drills 1/2 in Hammer Drill (Compact, 38,250 BPM)
  • Included Saws & Grinders Angle Grinder (9,000 RPM), Circular Saw (7 1/4 in Dia.), Full-Size Reciprocating Saw
  • Angle Grinder Mfr. No. DCG413
  • Angle Grinder - Free Speed 9,000 RPM
  • Circular Saw Mfr. No. DCS570
  • Drill Mfr. No. DCD996
  • Drill - Class Premium
  • Hammer Drill - BPM 38,250
  • Hammer Drill - Class Premium
  • Impact Driver - Torque Range 1,825 in-lbs.
  • Impact Wrench - Fastening Torque 1,825 in-lb
  • Light - Type Flashlight
  • Reciprocating Saw - Tool Style Full-Size
  • Wireless Tracking System No
  • Cordless Tools Included Angle Grinder, Circular Saw, Flashlight, Hammer Drill, Impact Driver, Reciprocating Saw
  • Power Source Cordless
  • Battery Capacity (2) 5.0 Ah
  • Tool Brand DEWALT(R)
  • Battery Included Yes
  • Battery Model No. (2) Mfr. No. DCB205
  • Charger Mfr. No. DCB115
  • Cordless Tool Kit Contents (5) Bare Tools, (2) Batteries, (1) Charger, (1)
  • Included Fastening Tools Impact Driver (1,825 in-lb)
  • Other Tools and Accessories Flashlight
  • Angle Grinder - Wheel Dia. 4 1/2 in
  • Case Included (1) Contractor Bag
  • Circular Saw - Blade Dia. 7 1/4 in
  • Drill - Chuck Size 1/2 in
  • Hammer Drill Mfr. No. DCD996B
  • Hammer Drill - Chuck Size 1/2 in
  • Impact Driver Mfr. No. DCF887
  • Impact Wrench Mfr. No. DCF887B
  • Light Mfr. No. DCL040
  • Reciprocating Saw Mfr. No. DCS367
  • Wireless Tool Tracking No

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list