!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORDLESS BACKPACK VACUUM

CORDLESS BACKPACK VACUUM

TENNANT SALES AND SERVICE COMPANY

CORDLESS BACKPACK VACUUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS BACKPACK VACUUM

CORDLESS BACKPACK VACUUM

TENNANT SALES AND SERVICE COMPANY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,921.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TNT9017569
  • Mfr. Model # 9017569
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.8 lbs

Technical Specs

  • Vacuum Product Grouping Backpack Vacuum
  • Vacuum Filtration Type HEPA
  • Vacuum Capacity 1 1/2 gal
  • Vacuum Air Flow 70 cfm
  • Height 21 in
  • Power 408 W
  • Hose Dia. 1 1/2 in
  • Voltage 36 V
  • Includes Battery Yes
  • Includes Charger Yes
  • Includes (4) Stage HEPA Filtration, 14 in Carpet Floor Tool, 14 in Hard Floor Tool, 15 ft Crush Proof 4:1 Stretch Hose and Robust, Crevice Upholstery Tool, Dust Brush, Hiking Harness, Robust Chrome Telescoping Wand
  • Item Cordless Backpack Vacuum
  • Vacuum Power Source Cordless
  • Vacuum Collection Type Disposable Bag
  • Vacuum Pickup Type Dry
  • Weight 19 lb
  • Sound Level 63 dB
  • Current 11.3 A
  • Hose Length 6 ft
  • Cordless Tool Battery Type Li-Ion
  • No. Batteries Included 1
  • Series Aspen
  • Standards ETL

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: CRI Green Label Plus(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list