!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BISCUIT JOINER KIT, CORDED, 120V/6.5A, 10000 RPM, 0 ° TO 90 ° TILT, 13/16 IN D, 8 FT CORD

BISCUIT JOINER KIT, CORDED, 120V/6.5A, 10000 RPM, 0 ° TO 90 ° TILT, 13/16 IN D, 8 FT CORD

DEWALT

BISCUIT JOINER KIT, CORDED, 120V/6.5A, 10000 RPM, 0 °  TO 90 °  TILT, 13/16 IN D, 8 FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BISCUIT JOINER KIT, CORDED, 120V/6.5A, 10000 RPM, 0 ° TO 90 ° TILT, 13/16 IN D, 8 FT CORD

BISCUIT JOINER KIT, CORDED, 120V/6.5A, 10000 RPM, 0 ° TO 90 ° TILT, 13/16 IN D, 8 FT CORD

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $386.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDW682K
  • Mfr. Model # DW682K
  • UNSPSC # 27112706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.65 lbs

Product Details

This corded biscuit joiner kit operates at 120V/6.5A. It has a max speed of 10000 revolutions per minute, a 13/16-inch maximum cutting depth, 0 to 90 degree adjustable fence tilts, and a four-inch blade diameter. The biscuit joiner features eight feet of cord length and a three depth setting. It is compatible with #0, #10, and #20 biscuit sizes.

Technical Specs

  • Item Corded Biscuit Joiner Kit
  • Voltage 120V AC
  • Maximum Depth of Cut 13/16 in
  • Fence Tilting Angle 0 Degrees to 90 Degrees
  • Dust Collection Yes
  • Includes Kit Bag
  • Compatible Biscuit Size #0, #10, #20
  • Included Fence Yes
  • Number of Speeds 1
  • Power Source Corded
  • Current 6.5 A
  • Number of Depth Settings 3
  • Blade Diameter 4 in
  • Kit Contents Bare Tool, Blade, Dust Bag, Torx Key, Vacuum Adapter, Wrench
  • Tool Weight 6.6 lb
  • Cord Length 8 ft
  • Maximum Speed 10,000 RPM

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list